Shop All Washers and Dryers
Black & Decker
2.0 cu.ft. Portable Washer, White
Mfr # BPWM20W
Zoro # G309257843
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color white
- Width 24.6 in
- Height 40.2 in
- Depth 25 in
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # BPWM20W
- Zoro # G309257843
- UPC # 819813019594
- Country of Origin China
- Category Washers and Dryers
Dimensions
Width | 24.6 in |
Height | 40.2 in |
Depth | 25 in |
Length | 25 in |
Details
Item | Portable Washer |
Color | white |
Voltage | 120 |
Includes | 1*product, 1*manual |
Description
Tired of going to the Laundromat just because you have a small apartment or living space, or because youre stuck at home? Want to keep your clothes clean on an RV, boat, or camping trip? BLACK+DECKER has the solution! Connect our compact portable washing machine right to a sink, and do your laundry in 15-59 minutes. Use the LED display to fully control the Wash, Rinse, and Spin cycles, and choose from 6 programs and 3 water settings to accommodate different fabrics and load sizes. Its easy to move around or take to a campsite, and small enough to store without taking up too much valuable space. You can even use this mini washer to clean baby clothes and bibs, or to more conveniently do laundry in a college dorm.
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTA White Brush, 2 per case (40043EC02)
- TURTLE WAX Automotive Upholstery Claener, 18 Oz (50798)
- FLEMING SUPPLY Shovel, Rake and Tool Holder with Hooks, Wall Mounted Organizer for Home, and Garden Tools (282590UFH)
- BOARDWALK 14 in Wet Mop, White, Lambswool (BWK4414)
- BLACK & DECKER 0.9 Cu. Ft. Small Portable Washer, White (BPWM09W)
- BLACK & DECKER Portable Washer 1.7 Cu. Ft. with 6 Cycles, Transparent Lid and LED Display (BPWM16W)
- BLACK & DECKER Rack Stand Dryer Stacking Kit (BWDS)
- BLACK & DECKER 2.7 Cu. Ft. Washer + Dryer Combo (BCW27MW)
- BLACK & DECKER Portable Dryer, Small, 4 Modes, Load Volume 13.2 lbs., White (BCED37)
- BLACK & DECKER Portable Clothes Washer for Apartments, Dorms, RVs, 6 Cycle Selection & 26.5 lbs. Capacity (BPW30MW)
- E. JAMES Wash Machine Hose, Male, Female, 4ft., PK2 (3804MF)
- Black & Decker Washers and Dryers