Shop All Portable Utility Fans
Black & Decker
20'' Box Fan
Mfr # BFB20SW
Zoro # G611897256
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Voltage 115V
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # BFB20SW
- Zoro # G611897256
- UPC # 810064695421
- Country of Origin China
- Category Portable Utility Fans
Details
Color | White |
Voltage | 115V |
Material | Plastic |
Description
If you need a reliable ongoing cool breeze day or night, this BLACK+DECKER box fan is your answer. With compact dimensions of 20.67'' x 4.13'' x 21.06'' and a weight of only 7.05 lbs., you can transport this portable fan seamlessly thanks to its accessible carry handle. Enjoy three speeds to choose from on your mechanical controlled rotary fan dial: Low, Medium & High. This fan with handle is one of the finest portable fans, as it includes a high-quality copper motor and rain-resistant motor housing. With a cord length of 6 feet as well as recessed cord storage, you can use this box fan 20'' anywhere you need it most. Place on your office table and enjoy a delightful breeze during the workday. Use our 3 speed fan on the garage floor, in hallways, attics, basements and underneath desks. You can even utilize it as a window fan! Simply turn the fan around to allow exhaust applications to help remove musky odors and circulate air. To ensure optimally safe functionality, our BLACK+DECKER 20 in box fan is made of polypropylene and includes stabilizing plastic feet to keep it securely in place. 120V/60Hz. With its compact dimensions and variety of speeds, you'll want this 20'' box fan to be a staple of your day-to-day.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE WATER HEATERS Pilot Assembly Ng (100109290)
- ILC FILTER 16X25X2 MERV 13 MPR 22002400 12 PIECES ACTUAL SIZE 155 X 245 X 175 MADE IN T (WY-0JJH-6)
- SUPCO Temp Recording Chart, Box 60, PK60 (CR87-21)
- TPI INDUSTRIAL TPI Infrared Spot Heater For Indoor/Outdoor Use, 3000W, 208V, 55-3/8"L X 5-3/8"W, Brown (OCH57208VE)
- BLACK & DECKER 12'' Table Fan (BFDT12SW)
- BLACK & DECKER 16 '' Wall Fan with Remote (BFWL16R)
- BLACK & DECKER 9'' Twin Window Fan, Manual (BFW9M)
- VORNADO AIR Vornado 460 Whole Room Air Circulator, Black (CR1-0253-06)
- GLOBAL EQUIPMENT 24" Washdown Rated Stainless Steel Pedestal Fan, 7200 CFM, 1/4 HP (HVP-24SS)
- PROAIRA 16-inch Oscillating Pedestal Fan, 3 Speed Control, Black (PF16B)
- MIDEA INTERNATIONAL TRADING LTD HP 93SPD Twin Wind Fan (FW23-8HS)
- Black & Decker Portable Utility Fans