Shop All Step Stools
This Product is Discontinued
Black & Decker
2 Steps, Steel Step Stool, 200 lb. Load Capacity, Gray (Discontinued)
Mfr # BXL4360-02
Zoro # G1855869
This Product is Discontinued
Key Features
- ANSI Type III
- Base Depth 20 53/64 in
- Bottom Width 17 in
- Color Gray
- Load Capacity 200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # BXL4360-02
- Zoro # G1855869
- UPC # 728865123305
- Country of Origin China
- Category Step Stools
Dimensions
Base Depth | 20 53/64 in |
Bottom Width | 17 in |
Overall Height | 36 29/32 in |
Top Step Depth | 9 in |
Top Step Height | 18 in |
Closed Height | 36 15/16 in |
Platform Depth | 9" |
Closed Depth | 2 3/4 in |
Platform Width | 12-1/2" |
Details
Item | Folding Step |
ANSI Type | III |
Color | Gray |
Load Capacity | 200 lb |
Material | Steel |
Number of Steps | 2 |
Step Stool Product Group | Folding Step |
Series | BXL4360 |
Net Weight | 9.0 lb |
Finish | Powder Coated |
Includes | Antislip Tread |
Standards | ANSI |
Description
Step Stool Product Group Folding Step, Number of Steps 2, Overall Height 36 29/32 in, Material Steel, ANSI Type III, Load Capacity 200 lb, Top Step Height 18 in, Top Step Depth 9 in, Bottom Width 17 in, Base Depth 20 53/64 in, Color Gray, Finish Powder Coated, Series BXL4360, Closed Depth 2 3/4 in, Closed Height 36 15/16 in, Includes Antislip Tread, Standards ANSI, Net Weight 9 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.