Shop All Refrigerators
Black & Decker
2 Door Separate True Freezer Mini Fridge, White
Mfr # BCRDK32W
Zoro # G009245010
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Depth 23.4 in
- Width 21.1 in
- Overall Height 34.6 in
- Includes 1*product, 1*manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black & Decker
- MFR # BCRDK32W
- Zoro # G009245010
- UPC # 819813014636
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 23.4 in |
Width | 21.1 in |
Overall Height | 34.6 in |
Details
Color | White |
Refrigerator Item | Mini Fridge |
Includes | 1*product, 1*manual |
Description
The BLACK+DECKER Energy Star mini fridge has a modern 2 door design that fits - with style - into any indoor living space. Adding convenience to any room for real-life practicality, it is perfectly compact without compromising interior storage space. Youll be amazed by how much it fits. The free-standing, flat back unit fits easily under counters and desks, or in room corners. The adjustable temperature control, 2 removable glass shelves, reversible door, and quiet operation make daily life a lot easier with one small appliance!
Documents & Resources
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTER MANUFACTURING Light Replace Kit , Ov310/Ov500 Ovens (01-1M7311-00001)
- AZAR Azar Dry Roasted Unsalted Macadamia Nut Pieces 5lbs (9619696)
- DIXIE Disp Paper Plate, 10 1/8 in, White, PK500 (SXP10W)
- BOSS OFFICE PRODUCTS Antimicrobial Vinyl Desk Chair Seat Cover (B6COV21)
- BLACK & DECKER Compact Refrigerator Energy Star Single Door Mini Fridge with Freezer, 1.7 Cubic Feet, Black (BCRK17B)
- BLACK & DECKER Compact Refrigerator Energy Star Single Door Mini Fridge with Freezer, 2.5 Cubic Ft., White (BCRK25W)
- BLACK & DECKER Compact Refrigerator Energy Star Single Door Mini Fridge with Freezer, 2.5 Cubic Feet, Black (BCRK25B)
- BLACK & DECKER Compact Refrigerator Energy Star Single Door Mini Fridge with Freezer, 4.3 Cubic Ft., White (BCRK43W)
- BLACK & DECKER Compact Refrigerator Energy Star Single Door Mini Fridge with Freezer, 2.5 Cubic Feet, VCM (BCRK25V)
- BLACK & DECKER 8 Bottle Wine Cellar (BD60326)
- EDGESTAR 17 Inch Wide 80 Can Capacity Extreme Cool Beverage Center (BWC91SS)
- Black & Decker Refrigerators