Shop All LED Under Cabinet Lighting
Black & Decker
2-Bar Battery Under Cabinet Lighting Kit, Warm White, 9"
Mfr # LEDUC9-2BAT
Zoro # G104860743
$19.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material ABS, PC
- Height 9.45
- Width 1.97
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black & Decker
- MFR # LEDUC9-2BAT
- Zoro # G104860743
- UPC # 842048034315
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Height | 9.45 |
Width | 1.97 |
Details
Color | White |
Material | ABS, PC |
Finish | Unfinished |
Description
Looking to make your closet or pantry come to life with lighting? Well, look no further because the BLACK+DECKER PureOptics Battery Operated Light Bar Kit is exactly what you need! Whether you want to illuminate your laundry room, pantry, closet, storage room, attic – the opportunities are endless – this lighting kit features an optimal angled light bar that widely spreads light to illuminate more space in even the smallest of areas.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Socket Phenolic On/Of Bottom Turn Key Lamp Socket (C60536)
- STONCO Dusk to Dawn LED Fixture (DTD40-NW-G3-AR-5-TLRPC-1-GY3S)
- RCA LED High Bay, 200W, 6-3/4" L x 6-5/8" W (HB660200W50)
- DIODE LED 100 LED Tape Light, 24V, 5000K, 16.4 ft. Spool (DI-24V-BLBSC1-50-016)
- BLACK & DECKER 2-Bar Rechargeable Under Cabinet Lighting Kit, Warm White, 9" (LEDUC9-2REC)
- BLACK & DECKER BLACK+DECKER Works with Alexa Smart Under Cabinet Lighting, Adjustable LEDs, 9" Bar (LEDUC9-1CCT-ACK)
- BLACK & DECKER PureOptics™ LED Under Cabinet Puck Light Kit Warm, PK5 (LEDUC-PUCK-5WK)
- BLACK & DECKER 1-Bar Rechargeable Under Cabinet Lighting Kit, Warm White, 9" (LEDUC9-1REC)
- BLACK & DECKER PureOptics LED Under Cabinet Puck Light Kit, RGB, PK5 (LEDUC-PUCK-5RGBK)
- BLACK & DECKER Works with Alexa Smart Under Cabinet Lighting Kit, Adjustable LEDs, 6 9 In. Bars (LEDUC9-6CCT-ACK)
- AFX Elena 22-in. LED Undercabinet, White (ELNU22WH)
- Black & Decker LED Under Cabinet Lighting