Shop All Outdoor Fireplaces, Fire Pits & Accessories
Black & Decker
195 Smokeless Fire Pit
Mfr # BD17201
Zoro # G507049417
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 19.5
- Width 19.5
- Height 14.05
- Finish Black powder coated finish
- Includes Comes with its own custom fit, PVC coated cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black & Decker
- MFR # BD17201
- Zoro # G507049417
- UPC # 34613172014
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 19.5 |
Width | 19.5 |
Height | 14.05 |
Details
Material | Steel, Stainless Steel |
Color | Black |
Finish | Black powder coated finish |
Weight | 20.02 |
Includes | Comes with its own custom fit, PVC coated cover |
Features | Smokeless wood burning fire pit |
Application | For outdoor use |
Description
Meet the easy to use groundbreaking smoke free BlackDecker Smokeless Wood Burning Fire Pit The new way to enjoy a wood burning fire without the strong smoke odor saturating your clothing This advanced design creates a smoke free wood fire by using intake vents in the double insulated fire pit walls and base to superheat the air and then feed it back into the fire bowl creating a secondary combustion This new CleanAir Smoke Free Technology removes up to 70 of the particulates in its smoke when the wood level is kept below the top edge Now you can enjoy supercharged heat with barely any smoke and very little ash Take it to a campground the beach picnics and your familys outdoor sporting events anywhere with a fire safe surface Or appreciate the benefits of the BlackDecker Smokeless Fire Pit from the coziness of your own backyardFeatures The BlackDecker Smokeless Fire Pit with its CleanAir Smoke Free Technology reduces 70 of the smoke generated compared with a wood burning fire pit Made of 100 steel with a black powder coated finish Smokeless fire pit purchase includes the base stand Comes with its own custom fit PVC coated cover 195 Diameter 14 High
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT SPRNK BASE ZINC SIL 1/2"" (58034N)
- ARNOLD MOWER WHEEL 12""UNIV HIGH (490-324-0002)
- MTD Housing-Drive Outer (753-04504)
- TECUMSEH Carburetor (Qsearch) (640299B)
- BLACK & DECKER High Efficiency Gas Patio Heater Stainless Steel (BD17205)
- BLACK & DECKER 38 Steel Round Fire Pit (BD17212)
- BLACK & DECKER 32 Wood Burning Fire Pit (BD17213)
- BLACK & DECKER Wood Burning Pyramid Chiminea (BD17214)
- BLACK & DECKER 25 Smokeless Fire Pit (BD17202)
- BLACK & DECKER 2285 Round Portable Firebowl (BD17206)
- THE OUTDOOR PLUS 12 Stainless Steel Round Bullet Burner (OPT-BRDSS12)
- Black & Decker Outdoor Fireplaces, Fire Pits & Accessories