Shop All Cordless Tool Accessories
This Product is Discontinued
Black & Decker
18V Battery (Discontinued)
Mfr # HPB18-OPE
Zoro # G9507276
This Product is Discontinued
Key Features
- For Use With Black and Decker 18V Cordless Tools
- Cordless Tool Battery Type NiCd
- Includes (1) Battery
- Series Single Source(TM)
- Voltage 18.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # HPB18-OPE
- Zoro # G9507276
- UPC # 028877511252
- Country of Origin Italy
- Category Cordless Tool Accessories
Details
For Use With | Black and Decker 18V Cordless Tools |
Cordless Tool Battery Type | NiCd |
Includes | (1) Battery |
Series | Single Source(TM) |
Voltage | 18.0 |
Category Type | Battery Pack |
Item | Battery |
Battery Capacity | 1.5Ah |
Charger Replacement | BDCAC202B |
Included Charger | No |
Description
Battery, Battery Capacity 1.5Ah, Voltage 18.0, Charger Input Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.