Shop All Cordless Tool Accessories
This Product is Discontinued
Black & Decker
18V Battery 2-Pack (Discontinued)
Mfr # HPB18-OPE2
Zoro # G0416635
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Black and Decker 18V Outdoor Power Tools
- Cordless Tool Battery Type NiCd
- Includes (2) Batteries
- Category Type Battery Pack
- Voltage 18V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # HPB18-OPE2
- Zoro # G0416635
- UPC # 885911319201
- Country of Origin China
- Category Cordless Tool Accessories
Details
For Use With | Black and Decker 18V Outdoor Power Tools |
Cordless Tool Battery Type | NiCd |
Includes | (2) Batteries |
Category Type | Battery Pack |
Voltage | 18V |
Item | Battery |
Description
Battery,18V,NiCd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.