Shop All Hedge Trimmers
Black & Decker
17 in. Electric Hedge Trimmer
Mfr # BEHT150
Zoro # G5154867
product price: $44.00
/ea
$44.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Type Double-Sided
- Bar Length 17"
- Cutting Width 5/8 in
- Current 3.2 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # BEHT150
- Zoro # G5154867
- UPC # 885911542333
- Country of Origin China
- Category Hedge Trimmers
Dimensions
Bar Length | 17" |
Cutting Width | 5/8 in |
Tool Height | 31 5/16 in |
Tool Length | 7 5/16 in |
Blade Length | 17 in |
Tool Width | 4 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Blade Type | Double-Sided |
Item | Corded Hedge Trimmer |
Current | 3.2 A |
Standards | ANSI Z87.1 |
Tool Weight | 3.9 lb |
Power Source | Corded |
Voltage | 120 V |
Plug Type | Three-Prong |
Description
Corded Hedge Trimmer, Power Source Corded, Cutting Width 5/8 in, Blade Length 17 in, Blade Type Double-Sided, Voltage 120 V, Cord Length Not Applicable, Plug Type Three-Prong, Sound Level Not Applicable, Tool Series Not Applicable, Tool Weight 3.9 lb, Standards ANSI Z87.1, Tool Height 31 5/16 in, Tool Length 7 5/16 in, Tool Width 4 5/8 in, Current 3.2 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Air Cleaner Base Assy (17 094 33-S)
- SCRATCH N ALL Scratch n All Pad ROYAL (3708-RY)
- WESTWARD Wheelbarrow, Steel, 6 Cu. Ft., Pneumatic (10G166)
- SCOTTS 20 in. 3.2 Amp Electric Hedge Trimmer (HT10020S)
- BLACK & DECKER Electric Hedge Trimmer, 3 A, 120 V, 58 in Cutting Capacity, 16 in Blade, TShaped Handle (BEHT100)
- BLACK & DECKER 20V MAX*Lithium 22 in. POWERCUT(TM) Hedge Trimmer (LHT321)
- BLACK & DECKER 20 in. SAWBLADE(TM) Electric Hedge Trimmer (BEHTS300)
- BLACK & DECKER 17 in. Hedge Trimmer (TR117)
- BLACK & DECKER Trimmer Hedge Elec 16In Bld 3A (TR116)
- BLACK & DECKER 24 inch Hedge Trimmer with Rotating Handle (HH2455)
- MAKITA Hedge Trimmer, 22 in L 120V 120V Electric (UH5570)
- Black & Decker Trimmers