Shop All Portable Utility Fans
Black & Decker
16 '' Wall Fan with Remote
Mfr # BFWL16R
Zoro # G811897254
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Voltage 115V
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # BFWL16R
- Zoro # G811897254
- UPC # 810064695292
- Country of Origin China
- Category Portable Utility Fans
Details
Color | White |
Voltage | 115V |
Material | Plastic |
Description
This BLACK+DECKER mounted wall fan creates high quality breezy circulation any time of day or night. Easily install with an included 3 screws and mounting plate in any room in your home -- whether it's the living room, bedroom, kitchen, basement or elsewhere. When it comes to top-quality fans for bedroom, ours is lightweight at 4.94 lbs. with unit dimensions of 17'' x 12'' x 18''. Who doesn't love remote control convenience? This room fan includes a fully functional fan remote control with LED indicator lights so you can program your settings and turn on and off at the press of a button. This cooling fan has 3 speed settings Low, Medium & High as well as 3 modes Normal, Natural & Sleep. Our wall fan also includes a 70Deg Oscillation Function, 45Deg adjustable tilt angle, 7.5-hour shut off wall fan timer and 70'' long power cord. The angle and oscillating versatility make this BLACK+DECKER wall mounted fan adaptable to various rooms while reducing cooling costs. Kick back and enjoy the breeze any time or day or night with our 16'' wall mounted electric fan with remote control.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blade, Fan, 18 In, 1/5 HP (4C887)
- HONEYWELL DAMPER 3-13PSI PNEUMATIC VALVE ACTUATOR (MP918B 1006 2)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A081)
- JOHNSON CONTROLS Efl/Sp100 Ez 212, Efl/Sp100 Ez 212 (DMPR-RS324)
- BLACK & DECKER Stand Fan with Remote, 16 Inches, Black (BFSR16B)
- BLACK & DECKER 9'' Twin Window Fan, Manual (BFW9M)
- BLACK & DECKER 20'' Box Fan (BFB20SW)
- BLACK & DECKER Stand Fan with Remote, 16 Inches, White (BFSR16W)
- VORNADO AIR Vornado 460 Whole Room Air Circulator, Black (CR1-0253-06)
- XPOWER 1000 CFM, Variable Speed 11” Sealed Brushless DC Motor Rechargeable AC/DC Air Circulator (FC-150B)
- GOOD HOUSEKEEPING 12in Retro Table Fan in Breezewave finish (92604)
- Black & Decker Portable Utility Fans