Shop All Outdoor Fireplaces, Fire Pits & Accessories
Black & Decker
15 Smokeless Wood Fire Pit
Mfr # BD17200
Zoro # G007049412
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15
- Width 15
- Height 12.48
- Finish Black powder coated finish
- Includes Comes with its own custom fit, zippered carry bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # BD17200
- Zoro # G007049412
- UPC # 34613172007
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 15 |
Width | 15 |
Height | 12.48 |
Details
Material | Steel, Stainless Steel |
Color | Black |
Finish | Black powder coated finish |
Weight | 14.3 |
Includes | Comes with its own custom fit, zippered carry bag |
Features | Smokeless wood burning fire pit |
Application | For outdoor use |
Description
Meet the portable smoke free 15 BlackDecker Smokeless Wood Burning Fire Pit The brandnew way to enjoy a wood burning fire without the smoke odor saturating your clothing This advanced design uses intake vents in the double insulated fire pit walls and base to superheat the air and then feed it back into the fire bowl creating a secondary combustion This new CleanAir Smoke Free Technology removes up to 70 of the particulates in its smoke when the wood level is kept below the top edge Now you can enjoy the BlackDecker Smokeless Fire Pits supercharged heat with barely any of the smoke and very little ash Perfectly sized to take it to a campground the beach picnics and your familys outdoor sporting events anywhere with a fire safe surface Or appreciate the benefits of this 15 Fire Pit from the coziness of your own backyardFeatures The innovative BlackDecker Wood Burning Fire Pit with its CleanAir Smoke Free Technology reduces 70 of the smoke generated compared with a standard wood burning fire pit Made of 100 steel with a black powder coated finish Comes with its own custom fit zippered carry bag 15 Diameter 125 High 143 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Spray Nozzle, Al/SS, 5-1/4" L, 3/4" GHT (N1AR)
- AFTERMARKET Skid Steer Grapple Bucket Cylinder Seal Kit Fits Owatonna 442 (190-32388)
- TH MARINE Kit-Cooler Mtg, #CMK-1-DP (CMK-1-DP)
- STICK-EM Glue Trap, Mouse Size, 4x3", PK96 (122)
- BLACK & DECKER 195 Smokeless Fire Pit (BD17201)
- BLACK & DECKER High Efficiency Gas Patio Heater Black (BD17204)
- BLACK & DECKER High Efficiency Gas Patio Heater Stainless Steel (BD17205)
- BLACK & DECKER 25 Smokeless Fire Pit (BD17202)
- BLACK & DECKER 2285 Round Portable Firebowl (BD17206)
- BLACK & DECKER 34 Smokeless Wood Fire Pit with Grill (BD17211)
- BLUEGRASS LIVING 42 In. X 20 Inch. Rectangular Mgo Propane Fire Pit Table With Gl (HF42181AA)
- Black & Decker Outdoor Fireplaces, Fire Pits & Accessories