Shop All Humidifiers
Black & Decker
1.45 Gallon Ultrasonic Humidifier with Full Function Remote
Mfr # BUHDR055
Zoro # G209257851
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color white
- Depth 10.9 in
- Height 14.7 in
- Width 10.9 in
- Includes 1*product, 1*manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black & Decker
- MFR # BUHDR055
- Zoro # G209257851
- UPC # 819813017439
- Country of Origin China
- Category Humidifiers
Dimensions
Depth | 10.9 in |
Height | 14.7 in |
Width | 10.9 in |
Details
Item | Ultrasonic Humidifier |
Color | white |
Includes | 1*product, 1*manual |
Description
Our BLACK+DECKER humidifier provides dry air relief for soothing comfort. Adding humidity helps relieve congestion, aid snoring issues, relax dry cough and replenish dry skin. This ultrasonic humidifier has a 1.45 gallon/5.5L water tank capacity and offers a continuous run time of 40 hours per filling on minimum speed. This cool mist humidifier is great for rooms up to 600 square feet. Touch panel control with LCD display. Included full function remote control. Our air humidifier features dual mist outlets. Housing is double insulated for improved safety. Automatic Humidity Control between 45% RH to 90% RH. Auto shut off when tank is empty or removed. Water level indicator. 12-hour shut-off timer. Negative ion function. Molded plastic housing. 35dB operation. Includes 59 power cord with 2-prong/Type A plug. 300 watts. Includes one Ceramic Infused filter. Measures 9.84 x 7.28 x 14. Weighs 5.3 lbs. UL listed.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Compressor Terminal Repair Kit (EC10)
- JB INDUSTRIES Platinum® 1.5 CFM Vacuum Pump (DV-42N)
- AIR HANDLER 2-Ply Link Air Filter, 20x24", 48" Length (2GGC2)
- HANDY HEATER Turbo 800 Space Heater (HEATTB-MC12/4)
- BLACK & DECKER 1.32 Gallon Ultrasonic Warm & Cool Mist Humidifier (BUHW50)
- BLACK & DECKER 1.32 Gallon Ultrasonic Humidifier (BUH005)
- AIRCARE Evaporative Humidifier Console 3700SF (H12600)
- AIRCARE Evaporative Humidifier, 3.5 gal, 2,400 sq. ft., Pedestal Style (EP9800)
- SERVERUSA Humidifier 2.0 Gallon Cool Mist Ultrasonic (SE105002)
- AIRCARE Humidifier, No, 2.5 gal, 2,600 sq. ft., Mini Console, White (MA0800)
- AIRCARE ESSENTIALS Portable Humid, Team, 1gal, White/Gray (OWM220AWHT)
- Black & Decker Humidifiers