Shop All Cordless Tool Accessories
This Product is Discontinued
Black & Decker
14.4V Battery (Discontinued)
Mfr # HPB14
Zoro # G9507312
This Product is Discontinued
Key Features
- For Use With All Spring-Loaded Battery Style FireStorm and Black and Decker 14.4V Products
- Cordless Tool Battery Type NiCd
- Includes (1) Battery
- Series Firestorm(TM)
- Features Spring-Loaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # HPB14
- Zoro # G9507312
- Country of Origin Unknown
- Category Cordless Tool Accessories
Details
For Use With | All Spring-Loaded Battery Style FireStorm and Black and Decker 14.4V Products |
Cordless Tool Battery Type | NiCd |
Includes | (1) Battery |
Series | Firestorm(TM) |
Features | Spring-Loaded |
Voltage | 14.4V |
Category Type | Battery Pack |
Battery Capacity | 1.0Ah |
Item | Battery |
Charger Replacement | BDCAC202B |
Included Charger | No |
Description
Slide-Pack Battery,14-2/5V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.