Shop All Humidifiers
Black & Decker
1.32 Gallon Ultrasonic Warm & Cool Mist Humidifier
Mfr # BUHW50
Zoro # G909257847
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Depth 9.21 in
- Height 12.99 in
- Width 9.84 in
- Includes 1*product, 1*manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # BUHW50
- Zoro # G909257847
- UPC # 819813017415
- Country of Origin China
- Category Humidifiers
Dimensions
Depth | 9.21 in |
Height | 12.99 in |
Width | 9.84 in |
Details
Item | Ultrasonic Humidifier |
Color | White |
Includes | 1*product, 1*manual |
Description
Our BLACK+DECKER humidifier provides dry air relief for soothing comfort with the added benefit of warm mist option and aromatherapy. Warm mist provides faster humidification needed for cold winter months. Fill your room with your favorite essential oils while enjoying the humidifiers mist. This ultrasonic humidifier has a 1.32 gallon/5L water tank capacity and offers a continuous run time of 28 hours per filling on minimum speed on cool mist and up to 24 hours on warm mist. This cool & warm mist humidifier is great for rooms up to 550 square feet. This diffuser humidifier also features a touch panel control for ease of use and a Negative Ion function that effectively fights pollutants and improves air humidification. Our air humidifier has a 360-degree rotational mist outlet to direct mist where you need it. Auto shut off when tank is empty. Water level indicator. Molded plastic housing. Includes 59 power cord with 2-prong/Type A plug. 110 watts. Includes one Ceramic Infused filter. Measures 7.6 x 7.6 x 11.57. Weighs 4.05 lbs. UL listed.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMIDIPAD REPLC WATER PAD 10-3/16"" (A35)
- GLOBAL INDUSTRIAL Fan Shroud Air Filter, MERV 6, 30W x 30H x 6D (B2319480)
- GOODMAN 0259F00040 Harness Control (0259F00040)
- HONEYWELL Honeywell On-Off Primary Control With PrePurge RM7895A1014, Intermittent Pilot (RM7895A1014)
- BLACK & DECKER 1.45 Gallon Ultrasonic Humidifier with Full Function Remote (BUHDR055)
- BLACK & DECKER 1.32 Gallon Ultrasonic Humidifier (BUH005)
- AIRCARE Evaporative Humidifier Console 3700SF (H12600)
- TOPDOC Ultrasonic Aroma Diffuser & Humidifier with Ceramic Housing - Black (TO130717)
- HELEN OF TROYDML Cool Moistur Humidifier (HEV320WV1)
- GLOBAL EQUIPMENT Global Industrial® Ultrasonic Humidifier - Cool Mist, 300 Pints Output Per Day (ZS-20Z)
- HONEYWELL HOME Furnace Humidifier, 2,500 sq. ft., Drain Bypass, Gray (HE200A1000)
- Black & Decker Humidifiers