Shop All Humidifiers
Black & Decker
1.32 Gallon Ultrasonic Humidifier
Mfr # BUH005
Zoro # G709257849
product price: $45.65
/ea
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Depth 9.21 in
- Height 12.99 in
- Width 9.84 in
- Includes 1*product, 1*manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # BUH005
- Zoro # G709257849
- UPC # 819813017408
- Country of Origin China
- Category Humidifiers
Dimensions
Depth | 9.21 in |
Height | 12.99 in |
Width | 9.84 in |
Details
Item | Ultrasonic Humidifier |
Color | White |
Includes | 1*product, 1*manual |
Description
Our BLACK+DECKER humidifier provides dry air relief for soothing comfort with the added benefit of aromatherapy. Fill your room with your favorite essential oils while enjoying the humidifiers cool mist. This ultrasonic humidifier has a 1.32 gallon/5L water tank capacity and offers a continuous run time of 28 hours per filling on minimum speed. This cool mist humidifier is great for rooms up to 550 square feet. This diffuser humidifier also features a touch panel control for ease of use. Our air humidifier has a 360-degree rotational mist outlet to direct mist where you need it. Auto shut off when tank is empty. Water level indicator. Molded plastic housing. Includes 59 power cord with 2-prong/Type A plug. 30 watts. Includes one Ceramic Infused filter. Measures 7.6 x 7.6 x 11.57. Weighs 3.81 lbs. UL listed.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Fan Blade, FV100CW30P38 (FB108)
- PORTACOOL Protective Cover, 40" H, 30" W (CVRR0001K)
- GRACE Grace G6T-302100 21 in. Drip Cap (G6T-302100)
- FOLLETT ICE Plastic Drain Assembly (PB500977)
- BLACK & DECKER 1.45 Gallon Ultrasonic Humidifier with Full Function Remote (BUHDR055)
- BLACK & DECKER 1.32 Gallon Ultrasonic Warm & Cool Mist Humidifier (BUHW50)
- PERFECT AIRE 1.4 Gallon Top Fill Ultrasonic Mist Humidifier (PAU14)
- ULTRASONIC Cool Mst Hmdfr 1.3Gal (PAU132)
- AIRCARE ESSENTIALS Portable Humid, Team, 1gal, White/Gray (OWM220AWHT)
- AIRCARE Portable Humidifier, 750 sq. ft., Walnut (MU320DWAL)
- AIRCARE Evaporative Humidifier, Portable, 5.6 gal, 3,600 sq. ft., Light Oak (696400HB)
- Black & Decker Humidifiers