Shop All Cordless Tool Accessories
This Product is Discontinued
Black & Decker
12V Spring Loaded Slide Pack Battery (Discontinued)
Mfr # HPB12
Zoro # G9507321
This Product is Discontinued
Key Features
- For Use With Black And Decker 12V Products, Spring-Loaded Battery Style Firestorm
- Cordless Tool Battery Type NiCd
- Includes (1) Battery
- Series Firestorm(TM)
- Voltage 12 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # HPB12
- Zoro # G9507321
- UPC # 028877452586
- Country of Origin China
- Category Cordless Tool Accessories
Details
For Use With | Black And Decker 12V Products, Spring-Loaded Battery Style Firestorm |
Cordless Tool Battery Type | NiCd |
Includes | (1) Battery |
Series | Firestorm(TM) |
Voltage | 12 V |
Battery Capacity | 1 Ah |
Item | Battery |
Category Type | Battery Pack |
Features | Easy-In, Easy-Out Spring-Loaded, High-Output Batteries |
Charger Input Voltage | 120V AC |
Charger Replacement | BDCAC202B |
Included Charger | No |
Charger Included | No |
Cordless Tool Kit Contents | (1) Battery |
Cordless Tool Battery Platform | 12V |
Number of Batteries Included | 1 |
Wireless Tool Tracking | No |
Battery Chemistry | Ni-Cd |
Battery Series | Firestorm |
Accessory Type | Battery |
Description
Battery, Battery Capacity 1 Ah, Battery Chemistry Ni-Cd, Charger Included No, Number of Batteries Included 1, Voltage 12 V, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage 120V AC, Battery Series Firestorm, Cordless Tool Battery Platform 12V, Wireless Tool Tracking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.