Shop All Ratchet Tie Downs
Black & Decker
12' x 1 in Ratchet Straps, 1500 lb, 4PK
Mfr # BDX1006
Zoro # G608230721
product price: $26.15
/pk 4, $6.54/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
- Width 1"
- Working Load Limit 500 lb
- Strap Material Polyester
- Breaking Strength 1500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # BDX1006
- Zoro # G608230721
- UPC # 802024138703
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 12" |
Width | 1" |
Details
Item | RATCHET STRAP |
Working Load Limit | 500 lb |
Strap Material | Polyester |
Breaking Strength | 1500 lb |
Description
The BLACK+DECKERratchet strap tie-down 4 pack set is great to have handy for hauling small items to keep them safe and secure. Easy push down operation allows for quick and easy strap adjustments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Bollard, 2 in. L, 3 lb. (DCBB-B-KIT)
- DUTTON-LAINSON Winch Hand Ratchet 600# (DL600A)
- US CARGO CONTROL 3" x 30' Red Winch Strap with Chain Extension (330CE-R)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC1624362FLD5PU)
- BLACK & DECKER 10' x 1 in Ratchet Strap, 900 lb, 4PK (BD1005)
- BLACK & DECKER 10' x 1 in Ratchet Straps, 2500 lb, 4PK (BDX1007)
- DC CARGO 2in X 43in Bolt-On Retractable Ratchet Straps - Stainless Steel, 2PK (243RRBOSS-2)
- US CARGO CONTROL 1" x 5' Black Endless Ratchet Strap (1605FE-BLK)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 5000 lb, U Hk (20494)
- US CARGO CONTROL 1" x 6' Ratchet Strap w/ Vinyl Coated Wire Hooks (2606WHVC)
- ZORO SELECT Anchor Ring, Recessed (B801AK)
- Black & Decker Ratchet Tie Downs