Shop All Refrigerators
Black & Decker
12 Bottle Wine Cellar, Thermoelectric with LED Display and Mirror Door
Mfr # BD60336
Zoro # G709244979
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Depth 25.2 in
- Width 13 in
- Overall Height 26.89 in
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black & Decker
- MFR # BD60336
- Zoro # G709244979
- UPC # 819813019709
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 25.2 in |
Width | 13 in |
Overall Height | 26.89 in |
Details
Color | Black |
Refrigerator Item | Wine Cellar |
Voltage | 115 |
Includes | 1*product, 1*manual |
Description
This phenomenal BLACK+DECKER thermoelectric wine cellar 10 x 20.4 x 24.9 stores up to 12 bottles of your favorite vino at just the right temperature. Preserve your wine so it will retain its delicious taste and nuanced flavors with our wine cooler 28.3 lbs. that ranges in temperature from 46 to 66 degrees Fahrenheit. Ideal for your favorite bottles, this thermoelectric cooling wine fridge is energy efficient with very low vibration. Our digital wine cooler comes with a solid mirrored door that blocks out any potential damaging UV light. Additionally, our wine cellar comes with 5 removable chrome full-length racks as well as a convenient interior light. This outstanding wine fridge also comes with adjustable leveling legs and a stylish recessed door handle. ISTA-6A packaging included for quality delivery.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO 16 1/2 in Stainless Steel Colander (COD-14)
- EAGLE GROUP Element 240 Volt 950W (301677)
- SOUTHBEND Gas Control Valve 1/2" 24V (1175016)
- ALLPOINTS Thermostat b200 For Nemco, NEM45764A (46-1177)
- BLACK & DECKER Wine Cellar, 6 Bottles (BD60016)
- BLACK & DECKER 2 Door Separate True Freezer Mini Fridge, White (BCRDK32W)
- BLACK & DECKER 2 Door Separate True Freezer Mini Fridge (BCRDK32B)
- BLACK & DECKER Wine Cooler Refrigerator, 26 Bottle Compressor Cooling Wine Fridge with Blue Light & LED Display (BD61536)
- BLACK & DECKER Compact Refrigerator Energy Star Single Door Mini Fridge with Freezer, 1.7 Cubic Ft., VCM (BCRK17V)
- BLACK & DECKER Compact Refrigerator Energy Star Single Door Mini Fridge with Freezer, 2.5 Cubic Feet, Black (BCRK25B)
- LG LG ZEN6600JB3001C Refrigerator Dispenser Micro Switch for LFD22860ST (ZEN6600JB3001C)
- Black & Decker Refrigerators