Shop All Window & Wall Air Conditioners
Black & Decker
12,000 BTU Electronic Window Air Conditioner
Mfr # BWAC12WTB
Zoro # G411027471
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V
- Includes Window Air Conditioner,Remote Control,Manual
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # BWAC12WTB
- Zoro # G411027471
- UPC # 810064691003
- Country of Origin China
- Category Window & Wall Air Conditioners
Details
Voltage | 115 V |
Includes | Window Air Conditioner,Remote Control,Manual |
Color | White |
Description
This BLACK+DECKER 12000 BTU window air conditioner is a must-have for instant cooling relief when you need it in any room in your home. Bedrooms, living rooms, home offices and ideal for apartments-this small window air conditioner is a perfect addition when the warm weather months roll in. With a high-quality compressor offering 12,000 chilling BTUs, you can circulate air with the fan only function or cool a room up to 450 square feet. This window unit uses R32 refrigerant which has zero impact on the ozone layer, so you can stay comfortable indoors without harming the planet. In fact, this 12k BTU window air conditioner improves energy efficiency by up to 10% compared with R-410A. Because R32 is more efficient than R-410A, less refrigerant is needed, increasing the life of the air conditioner and the planet, Enjoy the electronic digital display and a handy remote control, so you do not have to get up from the couch in humid, sweltering weather. 12.0 CEER, 12.1 EER 980 Watts, 8.6 amps, 846.15 kWh. 115V, 60Hz. 3-prong LCD 5-15P plug type. Window installation is quick, efficient and seamless. Features low, medium, and high fan-only function well as dehumidifier. Components: Window AC, Remote Control, All Necessary Installation Pieces. UL listed. Product consists of 29% steel, 30% copper, 27% aluminum, 12% plastic, 2% polyethylene foam. ISTA-6A packaging included.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Contactor 480V 50A, 24V, FES - 15 (58027036)
- HESSAIRE Evaporative and Misting cooler parts (6375500)
- RAYCHEM Crankcase Heater, 120V (317363-000)
- EMPIRE COMFORT SYSTEMS Thermopile Number 672063 (R942)
- BLACK & DECKER 8,000 BTU Electronic Window Air Conditioner (BWAC08WTB)
- BLACK & DECKER Window Air Conditioner, 115, 22.4 in W. (BD06WT6)
- BLACK & DECKER 5,000 BTU Mechanical Window Air Conditioner (BWAC05MWTB)
- BLACK & DECKER 10,000 BTU Electronic Window Air Conditioner (BWAC10WTB)
- BLACK & DECKER Window Air Conditioner, 115, 23.62 in W. (BD10WT6)
- BLACK & DECKER 6,000 BTU Electronic Window Air Conditioner (BWAC06WTB)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool/Heat, 20,000 BtuH (KEM18A34A)
- Black & Decker Window & Wall Air Conditioners