Shop All Ratchet Tie Downs
Black & Decker
10' x 1 in Ratchet Straps, 2500 lb, 4PK
Mfr # BDX1007
Zoro # G208230725
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10"
- Width 1"
- Working Load Limit 833 lb
- Breaking Strength 2500 lb
- Strap Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black & Decker
- MFR # BDX1007
- Zoro # G208230725
- UPC # 802024138710
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 10" |
Width | 1" |
Details
Item | RATCHET STRAP |
Working Load Limit | 833 lb |
Breaking Strength | 2500 lb |
Strap Material | Polyester |
Description
The BLACK+DECKERratchet strap tie-down 4 pack set is great to have handy for hauling small items to keep them safe and secure. Easy push down operation allows for quick and easy strap adjustments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush Holder, Overall Length 72 In (AH702072CF)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 36BF, Type: Medium Duty (DG36)
- ZORO SELECT Caster Wheel, 115 lb., 4 D x 1 In. (2RYW9)
- HARRINGTON Manual Chain Hoist, 10 ft.Lift (CB030-10)
- BLACK & DECKER 12' x 1 in Ratchet Straps, 1500 lb, 4PK (BDX1006)
- BLACK & DECKER 10' x 1 in Ratchet Strap, 900 lb, 4PK (BD1005)
- EVEREST 2" x 30Ft 3333 LBS WORKING LOAD LIMIT RATCHET TIE DOWN W/ DJ-HOOKS (S1023)
- STALWART 4-Pack Ratchet Tie-Down Straps - Camping, Hunting, Moving, Trailers, and Roof Racks by (75-CAR1017)
- VESTIL CARGO BAR HOOPS GALVANIZE CL-SERIES 1.5 (CH-3)
- US CARGO CONTROL 1" x 20' Green Ratchet Strap w/ S-Hook and Keeper (2620SH255-GRN)
- ROPE RATCHET Rope Ratchet, Hook, 8 ft.L, Polyester (10050)
- Black & Decker Tie Downs