Shop All Ratchet Tie Downs
Black & Decker
10' x 1 in Ratchet Strap, 900 lb, 4PK
Mfr # BD1005
Zoro # G808230736
product price: $17.15
/pk 4, $4.29/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10"
- Width 1"
- Working Load Limit 300 lb
- Strap Material Polyester
- Breaking Strength 900 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # BD1005
- Zoro # G808230736
- UPC # 802024138697
- Country of Origin India
- Category Ratchet Tie Downs
Dimensions
Length | 10" |
Width | 1" |
Details
Item | RATCHET STRAP |
Working Load Limit | 300 lb |
Strap Material | Polyester |
Breaking Strength | 900 lb |
Description
BLACK+DECKER900 lb. break strength ratchet tie- down straps feature weather resistant ratchet components and straps to easily and safely secure cargo load.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 172 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity (1513R2642A1E20B4W5C1P3)
- LOUISVILLE 10 ft Fiberglass Twin Stepladder, 300 lb Capacity (FM1510)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 39BF (SG39)
- DUTTON-LAINSON Racheting Winch (DLC1800)
- BLACK & DECKER 12' x 1 in Ratchet Straps, 1500 lb, 4PK (BDX1006)
- BLACK & DECKER 10' x 1 in Ratchet Straps, 2500 lb, 4PK (BDX1007)
- US CARGO CONTROL 1" x 6' Retract RatchetStrap w/ VinylCoated S-Hooks, PushButtonRelease (RR06SH)
- SPANSET Tie-Down Strap, Ratchet, 27ft x 2In, 4000lb (12R27FH)
- PROGRIP CARGO CONTROL TIE-DOWN RATCHET 2""X27' (310001)
- ZORO SELECT Anchor Ring, Weld-On, PK10 (5JDU9)
- PRIME-LINE 16 in. Window Block and Tackle Sash Balance Single Pack (FA 1540)
- Black & Decker Tie Downs