Shop All Circular Saw Blades
Black & Decker
10" Piranha Carbide Plus 60T Blade
Mfr # 77-770
Zoro # G2502136
product price: $34.39
/ea
Sold in multiples of 3 for $103.17
$103.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 60
- Blade Dia. 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # 77-770
- Zoro # G2502136
- UPC # 028874777705
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 10" |
Details
Item | Piranha Saw Blades |
Number of Teeth | 60 |
Description
Piranha Saw Blades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2530)
- HOUGEN 1-3/16 in. X 3 in. 12,000-Series Annular Cutter (3-12238)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (LZR650018AA)
- SUPERIOR ELECTRIC Japanese Carbon Brush Set, PK 2 (K34)
- BLACK & DECKER 7-1/4" Piranha Carbide 40T Blade (77-757)
- BLACK & DECKER 7.25 in. 48 Teeth Circular Saw Blade (2017809)
- BLACK & DECKER 18 in. 12 Teeth Dado Blade Set (2437119)
- BLACK & DECKER 7-1/4" Piranha Carbide 24T Blade (67-737)
- BLACK & DECKER 7-1/4" Piranha Carbide 40T Blade (67-757)
- BLACK & DECKER 10" Piranha Carbide Plus 32T Blade (77-740)
- MIBRO CIRCULAR SAW BLADE ST 8"" (416381)
- Black & Decker Power Saw Blades