Shop All Circular Saw Blades
Black & Decker
10" Piranha Carbide Plus 32T Blade
Mfr # 77-740
Zoro # G2583612
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Grind ATB
- For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws
- Diamond Knockout No
- Primary Saw Application General Purpose
- Hook Angle 20 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # 77-740
- Zoro # G2583612
- UPC # 028874777408
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 10 in |
Cutting Depth | 4" |
Arbor Size | 5/8 in |
Max. Cutting Depth | 4 in |
Cut Width | 0.1 in |
Description
Circular Saw Blade, Series BLACK+DECKER, Blade Dia. 10 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 32, Max. Cutting Depth 4 in, Primary Material Application Wood, Materials Cut Hardwoods, Plywood, Softwood, Wood Cutting Type Ripping, Cut Width 0.1 in, Tip Material Carbide Tipped, Hook Angle 20 Degrees , Tooth Grind ATB, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Ripping, Plate Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Hex Key, 5 mm Tip Size, 9 in Long, 4 in Short (54950)
- LFI Rivet Tong, 42 in. L (5662A6)
- DRILL AMERICA m14x2 HSS Metric 4 Flute Plug Hand Tap, Finish: Uncoated (Bright) (DWTP14X2)
- WILLIAMS 1/2" Drive Socket Set (32904)
- BLACK & DECKER 7-1/4" Piranha Carbide 40T Blade (77-757)
- BLACK & DECKER 7-1/4" Piranha Carbide 24T Blade (67-737)
- BLACK & DECKER 7-1/4" Piranha Carbide Plus 24T Blade (PR824)
- BLACK & DECKER 10" Piranha Carbide Plus 60T Blade (77-770)
- BLACK & DECKER 7-1/4" Piranha Carbide 40T Blade (67-757)
- BLACK & DECKER 7.25 in. 48 Teeth Circular Saw Blade (2017809)
- MAKITA Diamond Blade, 4-1/2", Segmented, Gen, PK2 (B-69602)
- Black & Decker Circular Saw Blades