Shop All LED Under Cabinet Lighting
Black & Decker
1-Bar Battery Under Cabinet Lighting Kit, Warm White, 9"
Mfr # LEDUC9-1BAT
Zoro # G204860704
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material ABS, PC
- Finish Unfinished
- Height 9.45
- Width 0.98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # LEDUC9-1BAT
- Zoro # G204860704
- UPC # 842048034308
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Height | 9.45 |
Width | 0.98 |
Details
Color | White |
Material | ABS, PC |
Finish | Unfinished |
Description
Looking to make your closet or pantry come to life with lighting? Well, look no further because the BLACK+DECKER PureOptics Battery Operated Light Bar Kit is exactly what you need! Whether you want to illuminate your laundry room, pantry, closet, storage room, attic – the opportunities are endless – this lighting kit features an optimal angled light bar that widely spreads light to illuminate more space in even the smallest of areas.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Pilson XL, Pendant, Matte Black Finish, Steel (29007-MBL)
- SATCO 13W T8 LED Light Bulb - Medium Bi Pin Base - Frost Finish (S18451)
- ILC Replacement for Damar 40efc 130v Clear 32mm replacement light bulb lamp, 4PK (40EFC 130V CLEAR 32MM DAMAR)
- ILC Replacement for PQL 25a19/clear replacement light bulb lamp, 4PK (25A19/CLEAR PQL)
- BLACK & DECKER Voice-Enabled Smart Under Cabinet Lighting Kit, 1-Bar Adjustable White Light, 18” (LEDUC18-1CCT-ACK)
- BLACK & DECKER BLACK+DECKER Works with Alexa Smart Under Cabinet Lighting, Adjustable LEDs, 9" Bar (LEDUC9-1CCT-ACK)
- BLACK & DECKER 2-Bar Battery Under Cabinet Lighting Kit, Warm White, 9" (LEDUC9-2BAT)
- BLACK & DECKER PureOptics LED Under Cabinet Puck Light Kit, RGB, PK5 (LEDUC-PUCK-5RGBK)
- BLACK & DECKER 1-Bar Rechargeable Under Cabinet Lighting Kit, Warm White, 9" (LEDUC9-1REC)
- BLACK & DECKER Voice-Enabled Smart Under Cabinet Lighting Kit, 4-Bar Adjustable White Light, 9” (LEDUC9-4CCT-ACK)
- SUNLITE LED Under Cabinet Light 12" (LFX/UC/HW/30K/90CRI/BK)
- Black & Decker LED Under Cabinet Lighting