Black & Decker

0.9 Cu. Ft. Small Portable Washer, White


product price: $237.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color White
  • Voltage 115V
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Color White
Voltage 115V

Description

When it comes to washing machines, this outstanding BLACK+DECKER portable washer 17.3 x 17.7 x 31.1 is your ultimate solution to immaculately clean clothing for household use. There are 5 cycles to choose from with this fantastic 0.9 cu. ft. washer, which include Heavy, Gentle, Normal, Rapid, and Soak. Cold water temperature settings available with three water level choices for small, medium, and large loads. Inside this small washer 48.4 lbs., youll find an incredible stainless steel tub thats rust and corrosion-resistant with a quiet close top loading transparent lid. Because this unit is an impeller washer, its perfect for lingerie and delicates as it doesnt have an agitator to cause entanglement problems. Also, you can use for soiled baby clothing and diapers, but must run them separately from other loads. You can also easily wash baby clothing and diapers, as well as lingerie without entanglement problems common with agitator washers. Place anywhere in your home or area with 2 rollers, 2 side handles, and 1 adjustable front leveling leg. This unit comes with a drain hose and quick connect sink adaptor. Also included are auto shutoff safety features, Delayed Start up to 24 hours, and Child Lock protection. Get the high quality washing you deserve to live out your day with our amazing BLACK+DECKER portable washing machine. Reinforced packaging is included for total customer satisfaction.


  • •LED Digital Display with Cycle Status Lights
  • •5 Cycle Selection (Heavy, Gentle, Normal, Rapid, Soak)
  • •Stainless Steel Wash Tub with Top Loading Transparent Quiet Close Lid
  • •3 Water Level Choices (High, Medium, Low)
  • •Washes up to 6.6 lbs. of laundry
  • •Drain Hose with Quick Connect Sink Adaptor Included
  • •Delayed Start Option up to 24 hours
  • •Adjustable Front Leveling Leg and 2 Rollers
  • •Auto Unbalance Detection and Auto Shutoff Safety Features
  • •For use with Cold Water Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.