Shop All Creepers & Dollies
Black Bull
Rolling Creeper Work Seat
Mfr # RCWST
Zoro # G4486466
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Bull
- MFR # RCWST
- Zoro # G4486466
- UPC # 27077083675
- Country of Origin China
- Category Creepers & Dollies
Description
Ideal for mechanics and do-it-yourselfers
High density sponge cushion seat is 1.75" thick
Seat measures 14.25" W x 8.5" D
Seat height 15" from the ground
Four 2.5" ball bearing swivel casters
1" metal frame with black powder coat finish
Overall size 14" W x 14.24" D x 15" H
9" clearance between shelf and seat, tray is 3.25" from the floor
Divided plastic organizer tray measures 14" W x 14.25" D x 0.75" H
265 pound weight capacity
High density sponge cushion seat is 1.75" thick
Seat measures 14.25" W x 8.5" D
Seat height 15" from the ground
Four 2.5" ball bearing swivel casters
1" metal frame with black powder coat finish
Overall size 14" W x 14.24" D x 15" H
9" clearance between shelf and seat, tray is 3.25" from the floor
Divided plastic organizer tray measures 14" W x 14.25" D x 0.75" H
265 pound weight capacity
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUI MOLY Top Tec 4100 5W-40, 5 Liter, 2330 (2330)
- MIDWEST FASTENER 12mm-1.5 x 18mm Zinc Plated Steel Fine Thread Open End Wheel Nuts 4PK (75465)
- DB ELECTRICAL Starter For Volvo G970 06-09 2006 2007 2008 2009 11127679 11129448 17233221 (410-48216)
- MILES LUBRICANTS 5 gal. Pail, Anti-Wear Hydraulic Fluid, 32 ISO Viscosity (M001000903)
- BLACK BULL Folding 36" Canvas Creeper (FCCREEP36)
- BLACK BULL 36 in. Folding Mechanic Canvas Creeper (BL38573)
- BLACK BULL Mechanics 40" Creeper (CREEP40)
- PRO-LIFT Creeper, Steel, 36", 300 lb. Capacity (C-2036D)
- INTEGRATED SUPPLY NETWORK K Tool International Adjustable Mechanic's Seat KTI-74971 (KTI74971)
- SHOPSOL Interior Truck Creeper with Removable Kneeling Pad (1010567)
- CAMPBELL CHAIN & FITTINGS Grade 100, 1/2” Self Locking Hook Repair Kit (5788895)
- Black Bull Creepers & Dollies