Shop All Creepers & Dollies
Black Bull
Mechanics 40" Creeper
Mfr # CREEP40
Zoro # G4486685
product price: $68.85
/ea
$68.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Bull
- MFR # CREEP40
- Zoro # G4486685
- UPC # 27077058826
- Country of Origin China
- Category Creepers & Dollies
Description
The Black Bull 40 Inch Mechanics Creeper rolls smoothly and easily on garage floors. This Creeper makes tough and tedious jobs under the carriage easier and more comfortable to complete. Wheels roll smooth and turn easily on garage floor
High impact molded plastic cleans easily
Supports up to 250 lbs
Cushioned headrest for comfort, tool storage trays
Six - 3 inch rolling caster wheels
High impact molded plastic cleans easily
Supports up to 250 lbs
Cushioned headrest for comfort, tool storage trays
Six - 3 inch rolling caster wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Nut Screw Forcing Ns 052897 (216773)
- STENS Oem Replacement Belt For Hustler Most 932012 932020 932038 932046; 266-260 (266-260)
- WHITESIDE Creeper, HD Extra Wide (MTLMONLO)
- WESTIN Bumper Mount Light Bar (62-41055)
- BLACK BULL Rolling Creeper Work Seat (RCWST)
- BLACK BULL 36 in. Folding Mechanic Canvas Creeper (BL38573)
- BLACK BULL Adjustable Roller Seat (ARSEAT)
- BLACK BULL Folding 36" Canvas Creeper (FCCREEP36)
- AUTO DOLLY Auto Dolly, Set of 4, Wall Mount, 150 lb. (M998071)
- LISLE Red Low Profile Plastic Creeper (92102)
- SUNEX Professional Pneumatic Shop Seat, Black (8509)
- Black Bull Creepers & Dollies