Shop All Fuel Transfer Pumps
Black Bull
High Flow Rate 12 Volt Portable 155 Watts Diesel Oil Pump
Mfr # OP150
Zoro # G4486518
product price: $68.95
/ea
$68.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Bull
- MFR # OP150
- Zoro # G4486518
- UPC # 27077084016
- Country of Origin China
- Category Fuel Transfer Pumps
Description
Easily and safely move diesel oil from one tank to another with the Black Bull 12 Volt Portable Diesel Oil Pump.
3/4" inlet/outlet diameter
16.4 ft. suction, 32.8 ft. lift head
On/off switch, smart trigger, and auto-shut off function
12 V rated voltage, 13 A rated current, 155 watts rated power, single stage motor
Overall 8" L x 6" W x 6.5" H, 6.6 lbs.
Includes diesel pump, 2 brass adapters, 1 gasket filter
Use with diesel oil, bio-diesel, or kerosene only, not for use with gasoline, solvents or water
3/4" inlet/outlet diameter
16.4 ft. suction, 32.8 ft. lift head
On/off switch, smart trigger, and auto-shut off function
12 V rated voltage, 13 A rated current, 155 watts rated power, single stage motor
Overall 8" L x 6" W x 6.5" H, 6.6 lbs.
Includes diesel pump, 2 brass adapters, 1 gasket filter
Use with diesel oil, bio-diesel, or kerosene only, not for use with gasoline, solvents or water
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOATTHROAT PUMPS Hand Operated Drum Pump, For 5 gal (GT200S)
- DAYTON 1/3 HP 1-1/2" F Submersible Sump Pump 120V AC Tether (3BB76)
- FUNNEL KING Pump, PVC, Red, Flow Capacity 0.1L (32467)
- FLINT & WALLING Multi-Stage Booster Pump, 1 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 14 Stage (PB1014S103)
- BLACK BULL Diesel Fuel Transfer Pump - 56 Gal.Capicity (DTP56)
- PIUSI Electric Operated Drum Pump, 120VAC, 9 Max. Flow Rate , 43/64 HP, Stainless steel, 3/4" Inlet (F00201A2J)
- VICTOR Standard Siphon Pump, PVC, 60" (00782-8)
- GPI Fuel Transfer Pump, 12V DC, 25 gpm Max. Flow Rate , 2/5 HP, Cast Iron, 1 in NPT Inlet (V25-012MD)
- JOHNDOW INDUSTRIES Fuel Caddy, 25 gal, Diesel, Yellow, Steel (FC-25DC)
- FILL-RITE Fuel Transfer Pump, 115V AC, 20 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1 1/4 in Inlet (FR702VRU)
- GPI Fuel Transfer Pump, 115V AC, 35 gpm Max. Flow Rate , 3/4 HP, Cast Iron, 1 in NPT Inlet (PRO35-115AD/QM40G8N)
- Black Bull Fuel Transfer Pumps