Shop All Blast Media
Black Bull
Gravity Feed Abrasive Blaster, 90 Lb.
Mfr # SFSB90
Zoro # G5438868
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Bull
- MFR # SFSB90
- Zoro # G5438868
- UPC # 27077071580
- Country of Origin China
- Category Blast Media
Description
Remove oxidation, paint and rust with the Black Bull 90 Lb Gravity Feed Abrasive Blaster.
Includes 4 ceramic nozzles, 8 ft. x 3/8" blasting hose, pistol grip blast gun, and protective hood.
Heavy-duty all steel construction.
Gravity feed design.
7.5 gal. tank size , 90 lbs. capacity.
10" rubber wheels.
Maximum working pressure: 120 psi.
Air consumption: 7CFM @ 80 psi.
Use 80 grit or smaller diameter abrasive.
Overall size: 16" L x 18" W x 36" H.
Includes 4 ceramic nozzles, 8 ft. x 3/8" blasting hose, pistol grip blast gun, and protective hood.
Heavy-duty all steel construction.
Gravity feed design.
7.5 gal. tank size , 90 lbs. capacity.
10" rubber wheels.
Maximum working pressure: 120 psi.
Air consumption: 7CFM @ 80 psi.
Use 80 grit or smaller diameter abrasive.
Overall size: 16" L x 18" W x 36" H.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100113111)
- SCOTCH-BRITE Flap Wheel, Intrleaf, AO, 3x1.75x1/4,120G (7100093994)
- ZORO SELECT Carbide Bur, Pointed Cone, 5/8, 1/4 Shank (310-001203)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 80 Grit, Coarse, SG R981 (78072718340)
- BLACK BULL Portable Abrasive Blaster Kit, 50 Lbs Capacity (PAB50)
- BLACK BULL Abrasive Glass Beads, 80 Grit (SBGLAS)
- BLACK BULL Abrasive Blaster, 100 Lbs. (SB20G)
- BLACK BULL Abrasive Blaster, 50 Lbs. (SB10G)
- ZORO SELECT Blast Media, Aluminum Oxide Type, 1 lb. Sz (AOW 50 Micron)
- AMERICAN ABRASIVE SUPPLY Glass Beads, 50lb., 170-325 Mesh, No.13 (GLB17032550)
- ZORO SELECT Blast Media, Aluminum Oxide, 150 Grit (AOB150-50)
- Black Bull Blast Media