Shop All Creepers & Dollies
Black Bull
Folding 36" Canvas Creeper
Mfr # FCCREEP36
Zoro # G4486493
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Bull
- MFR # FCCREEP36
- Zoro # G4486493
- UPC # 27077083668
- Country of Origin China
- Category Creepers & Dollies
Description
The Black Bull 36 Inch Folding Mechanics Canvas Creeper rolls smoothly and easily on garage floors.
Constructed of heavy weight canvas and 1 inch steel tubing
Four - 2.5" ball bearing swivel casters
Overall measurements 36" L x 16" X 4" H
Height from the ground 4"
Folds to 16.5" W x 18" H x 5.5" D
Cushioned pillow for comfort while working
Pillow measures 9" L x 5" W x 2" H
Pillow is not removable but can be adjusted
Supports up to 330 lbs
Not rolling when folded
Constructed of heavy weight canvas and 1 inch steel tubing
Four - 2.5" ball bearing swivel casters
Overall measurements 36" L x 16" X 4" H
Height from the ground 4"
Folds to 16.5" W x 18" H x 5.5" D
Cushioned pillow for comfort while working
Pillow measures 9" L x 5" W x 2" H
Pillow is not removable but can be adjusted
Supports up to 330 lbs
Not rolling when folded
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Blt-On Jck Foot, Fts 2" Tube, 2K lb., 28270 (28270)
- BETTER BUILT BLACK STEEL TRANSFER TANK 75 GALLON COMBO (29211676)
- FIAMM Horn Kit, Electric, 3"L (66063)
- TIMKEN Bearings, L44643 (L44643)
- BLACK BULL Rolling Creeper Work Seat (RCWST)
- BLACK BULL 36 in. Folding Mechanic Canvas Creeper (BL38573)
- BLACK BULL Mechanics 40" Creeper (CREEP40)
- WHITESIDE Creeper, Load Cap. 570 lb., 44" L, 17" W (MTL2UPNM)
- SUNEX Car Dolly Rack, Holds 4 (7709)
- OEMTOOLS Workshop Creeper Seat (Blue) (24996)
- WHITESIDE MANUFACTURING Mechanic Seat, Steel, 480 lb. Load Cap. (HRSRED)
- Black Bull Creepers & Dollies