Shop All Portable Electric Air Compressors
Black Bull
Air Compressor Portable Air Pump 150 PSI, 12 Volt
Mfr # AC150
Zoro # G5438545
product price: $93.29
/ea
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Bull
- MFR # AC150
- Zoro # G5438545
- UPC # 27077083781
- Country of Origin China
- Category Portable Electric Air Compressors
Description
The Black Bull 12 Volt Air Compressor Portable Tie Pump is ideal to have on hand for emergencies and while traveling.
12 volt pump is powered directly from your vehicles battery.
Packaged inside a portable carry bag.
Pump specs: 150 PSI, 2.54 CFM air flow, 30 amp, 360 watts, 420 max watts, operating voltage 12V DC
Overall dimensions are 11" W x 9" H x 3.5" D
Power cord: 8 ft. long with battery clamp
Inflator hose: 16 ft. long w/ quick connect coupler
Includes: 2 inflatable nozzle and 1 needle
12 volt pump is powered directly from your vehicles battery.
Packaged inside a portable carry bag.
Pump specs: 150 PSI, 2.54 CFM air flow, 30 amp, 360 watts, 420 max watts, operating voltage 12V DC
Overall dimensions are 11" W x 9" H x 3.5" D
Power cord: 8 ft. long with battery clamp
Inflator hose: 16 ft. long w/ quick connect coupler
Includes: 2 inflatable nozzle and 1 needle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-49368, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 49368 (49368)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (SF-31)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1 HP, 230V AC, 850 Nameplate RPM, 56CZ Frame (1YBA7BG)
- GATES PowerGrip HTD Belts, 384-3M-09 (384-3M-09)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 8 gal 1-HP in SPC w/Air Dry (8010DSPC)
- VIAIR Quarter Duty Onboard Air System, 12V, 120P (10002)
- JENNY Air Compressor, 2 HP, 115V, 125 psi (AM780-HC4V-115/1)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Hrzntl Air Compressor, 10Gal, 2HP (CAT-10020CHAD)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 8-gal 1-HP Only 60 db (CAT-8010)
- VIAIR Portable Compressor Kit, Sport Compact Se (75)
- DEWALT Air Compressor, 1.1 HP, 120V, 125 psi (D55154)
- Black Bull Air Compressors