Shop All Universal Remotes
Black Box
Xr Hdmi And Ir Extender
Mfr # VX-HDMI-TP-100M
Zoro # G2411749
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Range 328 ft
- Width 2.6 in
- Height 1 in
- Voltage 115 to 230V AC
- Standards CE Approval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Box
- MFR # VX-HDMI-TP-100M
- Zoro # G2411749
- UPC # 822088062899
- Country of Origin Unknown
- Category Universal Remotes
Dimensions
Width | 2.6 in |
Height | 1 in |
Depth | 3.5 in |
Video Bandwidth | 340 MHz/3.4 Gbps per channel |
Details
Item | XR HDMI and IR Extender |
Operating Range | 328 ft |
Voltage | 115 to 230V AC |
Standards | CE Approval |
Frequency | 50/60 Hz |
Indicators | (3) LEDS on both the transmitter and receiver: Power, Link, HDCP |
Connector Type | Transmitter: (1) HDMI (Female) Input; (1) 3.5-mm IR emitter Jack; (1) RJ45 Output (CATx Interconnect); Receiver: (1) HDMI (Female) Output; (1) 3.5-mm IR receiver Jack; (1) RJ45 Output (CATx Interconnect) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Minuteman B00007 + 12V Charger (ML7-12CHRGR690840)
- BOUNTY HUNTER Bounty Hunter Tracker IV Metal Detector (TK4)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Excel 261 Lawn Tractor and Mower (ML-U1-CCA259)
- MIGHTY MAX BATTERY 12V 100AH BATTERY FOR RENOGY PV SOLAR PANELS (ML100-1243)
- RCA Universal Ergonomic 3-Device Remote (RCU300TR)
- RCA Palm-Sized 4-Device Universal Remote (RCR504BZ)
- QFX Digital Multimedia Player (VP-109)
- RCA Remote Control, Black, 29/64" Depth (R230D2)
- CLEAN REMOTE TV Remote Control CR4B-2 (CR4B-2)
- VIDEO MOUNT PRODUCTS Television/Flat Panel Turntable - 26"W x 16"D (TT27)
- RCA Indoor Matching Transformer (VH54R/LVH54N)
- Black Box Universal Remotes