Shop All Server Enclosures & Racks
Black Box
Wallmount Fiber Enclosure, Locking, 4 Slot
Mfr # JPM402A-R3
Zoro # G1865260
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Width 14 in
- Depth 3.3 in
- Material Steel
- Mounting Type Wallmount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # JPM402A-R3
- Zoro # G1865260
- Country of Origin Unknown
- Category Server Enclosures & Racks
Dimensions
Height | 12 in |
Width | 14 in |
Depth | 3.3 in |
Details
Material | Steel |
Item | Wallmount Fiber Enclosure |
Mounting Type | Wallmount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL RG6 and RG6 InSITE RTQ Plenum Right-Angle F-Connector, Pack/5 (92-691)
- ENGENIUS Outdoor 11Ac Wave 2, Ip67, Dual-Band Wireless Ac1300 Access Point (ENH1350EXT)
- SONNET INDUSTRIES Sonnet Industries R-127 AM-FM WEATHER BAND POCKET RADIO WITH LED LIGHT AND CARRYING STRAP (R-127)
- TRIPP LITE USB Reversible 2.0 Cable, R/L A, A, M/M, 6ft (UR020-006-RA)
- BLACK BOX Rated Fiber Optic Wallmount Enclosure, 2 Adapter Panels (JPM4001A-R2)
- BLACK BOX Fiber Wall Cabinet, Open-Style, Unloaded (JPM401A-R2)
- BLACK BOX Fiber Wall Cabinet, Open-Style, Unloaded (JPM400A-R2)
- BLACK BOX Ladder Rack End Cap Kit (2 Caps) (RM661)
- BLACK BOX 42U Split Rear Door Cab 36Inch W X 42Inch D Mesh Front (RM2545A)
- BLACK BOX Wallmount Frames, 12U (RM070A-R3)
- WOOD SHED Wood Shed 615-12 Combo Solid Oak 6 Row Dowel CD-DVD Cabinet Tower (615-12 Combo)
- Black Box Server Enclosures & Racks