Shop All Voice & Data Patch Panels
Black Box
Wallmount Cat5E Patch Panel, 24-Port
Mfr # JPM085A-R3
Zoro # G0339058
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.1 in
- Depth 3.1 in
- Width 17 in
- Connectors (24) 8-Position Modular Jacks; 110 Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # JPM085A-R3
- Zoro # G0339058
- Country of Origin Unknown
- Category Voice & Data Patch Panels
Dimensions
Height | 8.1 in |
Depth | 3.1 in |
Width | 17 in |
Details
Item | Patch Panel |
Connectors | (24) 8-Position Modular Jacks; 110 Clips |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Bumble Bee Cable Protector (BB5-125-T-X-YL)
- AC WORKS 13A 10FT Medical Hospital Grade Y Power Cord with 2 Locking IEC C13 (MD171-ALY)
- RED DOT Weatherproof Cover, 1 Gang, Rectangular, PVC (CKPM-BR)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 32 A, Reversing: No (XTCE032C01TD)
- BLACK BOX Panel-Mount Usb Coupler, Type A Type B, (FMT1050)
- BLACK BOX Cat5E Patch Panel 24 Port (JPM5E24A)
- BLACK BOX Fiber Patch Panel (FOPP50-12V-3U)
- BLACK BOX Cat5E Feed-Through Patch Panel, Shielded (JPM806A-R2)
- ICC PATCH PANEL, BLANK FIBER, 3-PANEL, 1RMS (ICFORPP1RM)
- WAVENET 24 PORT BLANK PATCH PANEL 1U (BPPWM-24)
- HUBBELL PREMISE WIRING Hubbell Patch Panels, Cat6, 24-Port, UniversalWiring - 24 Port(s) - 24 x RJ-45 - 1U High - Black - Rack-mountable (HP624)
- Black Box Voice & Data Patch Panels