Shop All Transceivers
Black Box
Vx1000 Hdmi And Usb Transmitter
Mfr # VX-1001-TX
Zoro # G2410750
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE, FCC; UL
- Connector Type Input: (1) HDMI;Output: (1) RJ45 for CATx; (1) RJ45 for Ethernet Passthrough
- Electrical Fast Transient/Burst Data communication cord: 1 kV; Power cord : 2 kV
- Input Current 1.5 A
- Dimensions 0.98 in x 8.66 in x 3.67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # VX-1001-TX
- Zoro # G2410750
- Country of Origin Unknown
- Category Transceivers
Dimensions
Dimensions | 0.98 in x 8.66 in x 3.67 in |
Details
Standards | CE, FCC; UL |
Connector Type | Input: (1) HDMI;Output: (1) RJ45 for CATx; (1) RJ45 for Ethernet Passthrough |
Electrical Fast Transient/Burst | Data communication cord: 1 kV; Power cord : 2 kV |
Input Current | 1.5 A |
ESD Protection | +/- 8kV (Air-gap discharge); +/- 4kV (Contact discharge) |
Input/Output Resolution Support | 480i, 480p, 576i, 576p, 720P, 1080i, 1080p, 3840 x 2160@24/25/30/50/60Hz |
Audio Format supported | (1) RS-232, (1) Ethernet, (2) USB-A Female |
Humidity | 10 to 90%, Noncondensing |
Input Voltage | 12V DC |
Video Impedence | 100 ohms |
Input Signal Type | HDMI1.4 with HDCP 2.2 pass through |
Input Type | HDMI IN |
Storage Temperature | -4 to 158°F |
Operating Temperature | 32 to 113°F |
Item | HDMI Extender Transmitter |
Output Type | CATx OUT |
Maximum Pixel Clock | 297 MHz |
Power Consumption | 18 W |
Output Signal Type | CATx |
Surge Protection | +/- 1 kV |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Battery for Streamlight Litebox SL40 - 2PK (MAX3532600)
- MIGHTY MAX BATTERY 12V 22AH Replaces Solar Booster Pac ES1217, ES1230, ESP5500 - 2 Pack (ML22-12GELMP2609)
- ILC Replacement for Apple A1234 Battery (A1234 BATTERY APPLE)
- KLEIN TOOLS AC Power Supply Adapter Cord (29201)
- BLACK BOX 1-Port T1/E1 Ethernet Network Extender K (LR0301A-KIT)
- BLACK BOX 4 Port Usb 2.0 Extender Lan Or Direct Connect (IC408A-R2)
- BLACK BOX Sfp/155 Ext Diag Mm 1310 Lc 30Km (LFP402)
- BLACK BOX Sfp/1250 Ext Diag Sm 1310 Lc 10Km (LFP413)
- BLACK BOX 3G-Sdi/Hd-Sdi To Hdmi Converter (VSC-SDI-HDMI)
- BLACK BOX Mediacento Ipx Hd Extender Transmitter - Hdmi-Over-Ip (VX-HDMI-HDIP-TX)
- BLACK BOX Din Rail Repeaters w/ Opto-Isolation, (ICD103A)
- Black Box Transceivers