Shop All Transceivers
Black Box
Video Extender - Displayport, Rs-232, Audio, Usb 2.0, 4K, Extend 4K
Mfr # UVX-DP-TP-100M
Zoro # G2410717
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards cUL; UL
- Receiver Dimensions 0.99 in x 7.91 in x 3.95 in
- Operating Temperature 32 to 113°F
- Storage Temperature -4 to 158°F
- Connector Type Transmitter: (1) 12-VDC Barrel; (1) CATx OUT; (1) 3-pin Phoenix Connector; (1) DisplayPort IN; (1) Audio IN; (1) Audio OUT; (1) USB Type-B; Receiver: (1) 12-VDC Barrel; (1) CATx IN; (1) 3-pin Phoenix Connector; (1) DisplayPort OUT; (1) Audio IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Box
- MFR # UVX-DP-TP-100M
- Zoro # G2410717
- UPC # 822088125549
- Country of Origin Unknown
- Category Transceivers
Dimensions
Receiver Dimensions | 0.99 in x 7.91 in x 3.95 in |
Transmitter Dimensions | 0.99 in x 7.91 in x 3.95 in |
Details
Standards | cUL; UL |
Item | Video Extender |
Operating Temperature | 32 to 113°F |
Storage Temperature | -4 to 158°F |
Connector Type | Transmitter: (1) 12-VDC Barrel; (1) CATx OUT; (1) 3-pin Phoenix Connector; (1) DisplayPort IN; (1) Audio IN; (1) Audio OUT; (1) USB Type-B; Receiver: (1) 12-VDC Barrel; (1) CATx IN; (1) 3-pin Phoenix Connector; (1) DisplayPort OUT; (1) Audio IN |
Resolution | Input: Up to 3840 x 2160 @ 30 Hz (UHS); Output: UHD30: 3840 x 2160 @30 Hz; FHD: 1920 x 1080 @60 Hz; HD: 1280 x 720 @60 Hz; WUXGA: 1920 x 1200 @60 Hz; WXGA: 1280 x 800 @60 Hz |
Data Rate | 10.2 Gbps maximum |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO Battery (BA5600T)
- MIGHTY MAX BATTERY 6V 4.5AH Battery for Emerson Spotlight EMR8800 + 6V Charger (ML4-6CHRGR118)
- PELICAN PRODUCTS Pelican 1550 Watertight Medium Case With Foam 20-11/16" x 17-3/16" x 8-3/8", Black (1550-000-110)
- MOBILESPEC 4Ft Lightning To Usb Cable & 2.1 Amp Dc Charger (MB20LIGDCSB)
- BLACK BOX Universal Rs-232 To Rs-422/485 Bidirecti (IC820A)
- BLACK BOX Din Rail Repeaters w/ Opto-Isolation, (ICD103A)
- BLACK BOX Sfp/1250 Ext Diag Mm 1310 Lc 2Km (LFP412)
- BLACK BOX 3G-Sdi/Hd-Sdi To Hdmi Converter (VSC-SDI-HDMI)
- BLACK BOX Sfp Transceiver - 1.25-Gb, 850-Nm Multimode Fiber, 550-M, Lc (LFP441)
- BLACK BOX Db9 Mini Converter (Usb To Serial), Usb/ (IC833A)
- ADD-ON Moxa Sfp-1Gsxlc-T Comp Taa Sfp Lc Xcvr (SFP-1GSXLC-T-AO)
- Black Box Transceivers