Shop All RCA & Video Cables
Black Box
Video Adapter Dp 1.2 To Dvi-D
Mfr # VA-DP-DVID-A
Zoro # G9338247
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.65 in
- Length 8 in
- Height 0.65 in
- Standards UL 202462
- Resolution 1080p (1920 x 1080)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # VA-DP-DVID-A
- Zoro # G9338247
- UPC # 822088123750
- Country of Origin Unknown
- Category RCA & Video Cables
Dimensions
Width | 1.65 in |
Length | 8 in |
Height | 0.65 in |
Details
Item | Video Adapter Dongle |
Standards | UL 202462 |
Resolution | 1080p (1920 x 1080) |
Finish | Nickel Plated |
Connector Type | (1) Mini Displayport (Male); (1) DVI-D (Female) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YT12B-4 12V 10Ah SLA Battery Replaces Ducati Monster 696 796 821 S2R (YT12B-4109)
- ACME ELECTRIC Weather Shield, 3Ph, 75kV (WSA2)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for Dr Power Field Mower 10483 104837 (ML22-123538)
- SILVERSTONE Nitrogen CPU Cooler for Socket AM2 (NT07-AM2)
- BLACK BOX Video Adapter Dvi Coupler (VA-DVI-CPL)
- SANOXY Premium RCA Audio Jack Cable Y Adapter Splitter 1 Female to 2 Male Plug (SANOXY-CABLE66)
- BETTERBATTERY Display Port Cable - 2M (BE60804)
- NEWHOUSE HARDWARE Audio/Video 3RCA to 3RCA Cable, For TV, VCR, DVD, and Speaker, 5PK (RCA6-05)
- C2G 100Ft Velocityandtrade; Rca Stereo Audio Cable (29103)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, F Type, Ivory (NS750I)
- JR PRODUCTS INTERIOR/EXTERIOR CABLE TV INSTALLATION KIT - WHITE (47815)
- Black Box RCA & Video Cables