Shop All RCA & Video Cables
Black Box
Video Adapter Displayport Coupler
Mfr # VA-DP-CPL
Zoro # G9347067
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.55 in
- Length 0.56 in
- Height 2.4 in
- Resolution 3840 x 2160 (4K)
- Connector Type (1) Displayport (Female); (1) Displayport (Female)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # VA-DP-CPL
- Zoro # G9347067
- UPC # 822088125907
- Country of Origin Unknown
- Category RCA & Video Cables
Dimensions
Width | 1.55 in |
Length | 0.56 in |
Height | 2.4 in |
Details
Item | DisplayPort Coupler |
Resolution | 3840 x 2160 (4K) |
Connector Type | (1) Displayport (Female); (1) Displayport (Female) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VTECH Cordless Accessory Handset For Cs6629 (CS6609)
- MIGHTY MAX BATTERY YTX20L-BS Replacement Battery for YACHT CTX20L-BS Battery (YTX20L-BS77)
- MIGHTY MAX BATTERY 12V 8AH SLA Replacement for PowerSonic PS-1282S (ML8-12133324)
- EXELL BATTERY NH5 6V NiMH Rechargeable Battery for Hasselblad 500 EL (NH5)
- BLACK BOX Video Adapter Dvi Coupler (VA-DVI-CPL)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, F Type, White (NS750W)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, F Type, Lt Al (NS750LA)
- BETTERBATTERY Display Port Cable - 2M (BE60804)
- STEREN DVI-D Single Link Video Display cRUus Ca (506-906)
- JR PRODUCTS INTERIOR/EXTERIOR CABLE TV INSTALLATION KIT - WHITE (47815)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, F Type, Ivory (NS750I)
- Black Box RCA & Video Cables