Shop All VGA Connectors & Cables
Black Box
Vga Video Cable w/ Ferrite Core, 25Ft, Black
Mfr # EVNPS06B-0025-MM
Zoro # G0507380
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Material PVC
- Connector Type (1) VGA (Male); (1) VGA (Male)
- Number of Conductors (3) 75-ohm 28 AWG mini coax, (9) 24 AWG standard
- Shielding Material Shield: Tinned Copper Braid; Inner Tape: Aluminum and Mylar; Outer Braid: Tinned Copper
- Shielded Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # EVNPS06B-0025-MM
- Zoro # G0507380
- UPC # 822088058922
- Country of Origin Unknown
- Category VGA Connectors & Cables
Details
Jacket Material | PVC |
Connector Type | (1) VGA (Male); (1) VGA (Male) |
Number of Conductors | (3) 75-ohm 28 AWG mini coax, (9) 24 AWG standard |
Item | VGA Video Cable |
Shielding Material | Shield: Tinned Copper Braid; Inner Tape: Aluminum and Mylar; Outer Braid: Tinned Copper |
Shielded | Yes |
Operating Temp. Range | -4 to 176°F |
Hood Type | Molded Plastic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOREX HD Analog Add-on Security Camera (1080p) (LBV2531U)
- SPEEDCLEAN Replacement Coil Jet Battery Charger (CJ-9693)
- SONY PlayStation 5 - DualSense Wireless Controller - Midnight Black (3006392)
- ANTAIRA 16-Port Industrial Unmanaged Ethernet Switch, w/16-10/100Tx; EOT: -40 degree C ~ 75 degree C (LNX-1600-T)
- BLACK BOX Vga Video Cable w/ Ferrite Core, Male/ (EVNPS06-0100-MF)
- BLACK BOX Compact Vga Video Splitter, 2-Channel (AC1056A-2)
- BLACK BOX Vga, Usb Kvm Extender (ACU5050A-R2)
- BLACK BOX Vga Splitter Cable (EVN21VGA)
- BLACK BOX Video Adapter Hdmi To Vga (VA-HDMI-VGA)
- TRIPP LITE Center Plate Insert Vertical 3-Port (N042D-003V-WH)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 3ft (2898)
- Black Box VGA Connectors & Cables