Shop All VGA Connectors & Cables
Black Box
Vga Extender Kit, 2-Port Local, 2-Port R
Mfr # AC555A-R2
Zoro # G2412327
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Local Unit: (1) HD15 (Male) in; (1) RJ45; (1) 5 VDC in; (2) HD15 (Female) out Remote Unit: (1) RJ45; (1) 5 VDC in; (2) HD15 (Female) out
- Height Receiver: 0.6 in; Transmitter: 0.6 in
- Width Receiver: 3.3 in; Transmitter: 3.3 in
- Depth Receiver: 2.3 in; Transmitter: 2.3 in
- Max. Data Transmission Distance 500 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Box
- MFR # AC555A-R2
- Zoro # G2412327
- UPC # 822088055174
- Country of Origin Unknown
- Category VGA Connectors & Cables
Dimensions
Height | Receiver: 0.6 in; Transmitter: 0.6 in |
Width | Receiver: 3.3 in; Transmitter: 3.3 in |
Depth | Receiver: 2.3 in; Transmitter: 2.3 in |
Details
Connector Type | Local Unit: (1) HD15 (Male) in; (1) RJ45; (1) 5 VDC in; (2) HD15 (Female) out Remote Unit: (1) RJ45; (1) 5 VDC in; (2) HD15 (Female) out |
Item | VGA Extender Kit |
Max. Data Transmission Distance | 500 ft |
Frequency | 60 Hz |
Input Voltage | 120V AC |
Output Voltage | 5V DC |
Output Amps | 600 mA |
Max. Resolution | 1024 x 768 |
User Controls | Equalizer selector switch |
Indicators | On each local and remote unit: (1) Power, (1) Active |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVAYA J179 Ip Phone Global No Pwr (700513569)
- GHOST CONTROLS Ghost Controls ABBT2 Battery Box with 2 Batteries (ABBT2)
- MOUNT-IT Dual Arm Monitor Wall Mount MI-766 (MI-766)
- PROMOUNTS Universal Soundbar Mounting Brackets (MSB33)
- BLACK BOX Vga Video Cable w/ Ferrite Core, Male/ (EVNPS06-0100-MF)
- BLACK BOX Vga Splitter Cable (EVN21VGA)
- BLACK BOX Compact Vga Video Splitter, 2-Channel (AC1056A-2)
- MONOPRICE A/V Cable, Ultra Slim SVGA M/M, 10Ft (6361)
- EVGA EVGA SuperNOVA 650 G5, 220G50650X1 (220-G5-0650-X1)
- EVGA EVGA Power Supply SuperNOVA Fully Modular for 1300 Gplus 1300W 80 Plus Gold - Black (EV33881)
- BESTLINK NETWARE SVGA Male to Female Cable w/Ferrite Core- 75Ft (180468)
- Black Box VGA Connectors & Cables