Shop All Power Strips
Black Box
Vertical Ac Power Outlet Strip, 16-Outle
Mfr # PS181A-R3
Zoro # G0327261
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 16
- Cord Length 15 ft
- Max. Amps 15 A
- NEMA Receptacle Configuration 5-15R
- NEMA Plug Configuration 5-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # PS181A-R3
- Zoro # G0327261
- UPC # 822088112792
- Country of Origin Unknown
- Category Power Strips
Dimensions
Cord Length | 15 ft |
Depth | 1.2 in |
Width | 49 in |
Height | 1.5 in |
Details
Item | Vertical Rackmount Power Strip |
Number of Outlets | 16 |
Max. Amps | 15 A |
NEMA Receptacle Configuration | 5-15R |
NEMA Plug Configuration | 5-15P |
Standards | cUL |
Input Voltage | 120V |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Corner Plate, Flat L, 4-Hole (FS-5020 E/G)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Down, Silvr/Black (9001KN210)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT (9050JCK22V14)
- SIEMENS IEC Control Relay, 2NO/2NC, 24VDC, 10A (3RH21221BB40)
- BLACK BOX 15 Amp Horizontal Pdu 14 Outlet 5-20R (PDUMH14-S15-120V)
- BLACK BOX Rackmountable Power Distribution Module (PS5000-R2)
- POWER FIRST Surge Protector Outlet Strip, Black (52NY65)
- E-DUSTRY INC e-dustry EPS-045126S 12 Outlet Metal Power Strip - 45 in. (EPS-045126S)
- TRIPP LITE Surge Protector, 12 Outlet, 8' Cord, 2880 Joules, Black (TRPTLP1208SAT)
- CONSTRUCTION ELECTRICAL PRODUCTS CE 6532UGMX, 30A U-Ground Mini Power Center (6532UGMX)
- TRIPP LITE Surge, 7Outlt, 12 ft., Black (TRP712B)
- Black Box Extension Cords & Power Strips