Shop All USB Cables
Black Box
Usb 3.0 Usb-C To Type A Female Adapter
Mfr # USB3C
Zoro # G9688238
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type USB
- End 1 Connection Type (1) USB-C 3.1 (Male)
- End 2 Connection Type (1) USB Type-A 3.0 (Female)
- Resistance 2 ohms
- Insulation Thickness 10 M ohms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # USB3C
- Zoro # G9688238
- Country of Origin Unknown
- Category USB Cables
Details
Item | USB 3.1 Adapter Cable |
Cable Type | USB |
End 1 Connection Type | (1) USB-C 3.1 (Male) |
End 2 Connection Type | (1) USB Type-A 3.0 (Female) |
Resistance | 2 ohms |
Insulation Thickness | 10 M ohms |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Kodak Carousel 4600 replacement light bulb lamp (CAROUSEL 4600 KODAK)
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery for Ride On Mower ATV Quad Trail Buggy (YTX4L-BS156170)
- SATECHI Aluminum Usb A 3.0 To Usb C Adapter, Silver (ST-TAUCS)
- SIMPLY45 Replacement Blades for RJ45 Crimp Tools- 1set of 2 blades - Bag (SIM-S45-C190)
- BLACK BOX Universal Serial Bus Usb Cable Version 2.0 Type A Type Mini B 6-Ft. (USB06-0006)
- BLACK BOX Extends Usb 2.0 Up To 100 Meters Over Catx Utp Cable. (IC400A-R2)
- STEREN USB 3.0 A Male to Micro B Male cRUus Cab (506-180BK)
- FIRST AUDIO MFG 5 Meter Plug-and-Play XLR to USB Cable for Recording (FI489304)
- STREAMLIGHT STYLUS PRO USB UV w/USB CORD & NYLON (SR66149)
- TRIPP LITE USB Cable, Adaptable to Ps2, Black (B015-000)
- AXIOM MANUFACTURING Axiom Usb 3.0 Type-A To Usb Type-A Extension Cable M/F 10Ft (USB3AMF10-AX)
- Black Box USB Cables