Shop All Transceivers
Black Box
Usb 3.0 Active Cable Extender 15 Feet
Mfr # USB3ACE-15M
Zoro # G2411408
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards FCC2
- Max. Data Transmission Distance 49 ft
- Connector Type Device side: (1) USB 3.0 Type-A Locking receptacle; Host side: (1) USB 3.0 Type-A host Connector; (1) USB 3.0 Type-A Power Connector
- Speed Up to 5 Gbps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # USB3ACE-15M
- Zoro # G2411408
- UPC # 822088131663
- Country of Origin Unknown
- Category Transceivers
Details
Standards | FCC2 |
Max. Data Transmission Distance | 49 ft |
Connector Type | Device side: (1) USB 3.0 Type-A Locking receptacle; Host side: (1) USB 3.0 Type-A host Connector; (1) USB 3.0 Type-A Power Connector |
Item | Active Cable Extender |
Speed | Up to 5 Gbps |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE USB 3.1 Gen 1 Cable, Type-C, M/M, 3ft (U426-003)
- MAN & MACHINE Dcool Backlight Keyboard - Bla (DCOOL/B5)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Compatible Battery for APC SILCON SL15KF (ML100-1265)
- ULTRALAST Battery 2.4 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-6010)
- BLACK BOX Sfp/1250 Ext Diag Mm 1310 Lc 2Km (LFP412)
- BLACK BOX Usb 1.1 Cat5 Extender, 1-Port (IC101A)
- BLACK BOX Vdsl Poe Ethernet Extender Kit, Pse (LBPS01A-KIT)
- BLACK BOX 1-Port T1/E1 Ethernet Network Extender K (LR0301A-KIT)
- BLACK BOX Sfp/1250 Ext Diag Mm 850 Lc 550M (LFP411)
- BLACK BOX Mediacento Ipx 4K Receiver - Hdmi, Usb, Serial, Ir, Audio (VX-HDMI-4KIP-RX)
- C2G Dual Band Ir Receiver - 34-60Khz (98045)
- Black Box Transceivers