Shop All USB Hubs & Converters
Black Box
Usb 2.0 4-Port Hub
Mfr # IC147A-R3
Zoro # G0328600
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.4 in
- Depth 3.3 in
- Voltage Input: 120V AC; Output: 6V DC
- Height 0.5 in
- Amperage Input: 0.4 A; Output: 3.5 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # IC147A-R3
- Zoro # G0328600
- Country of Origin Unknown
- Category USB Hubs & Converters
Dimensions
Width | 1.4 in |
Depth | 3.3 in |
Height | 0.5 in |
Details
Voltage | Input: 120V AC; Output: 6V DC |
Item | USB 2.0 Hub |
Amperage | Input: 0.4 A; Output: 3.5 A |
Frequency | 47 to 63 Hz |
Connector Type | (4) USB Type-A (Female); (1) USB Mini Type-B (Female) |
Indicators | (5) LEDs: (4) green for self-power for each port, (1) red for power supply |
Max. Distance | 15 ft |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GADGET GUARD Glass Screen Protector for Apple iPhone 14 Plus / 13 Pro Max (VG-GGGLASD228AP13A)
- CHIEF MANUFACTURING Wall Enc;16X16;Mti-D;Pre/Pst I Nst;Cvr (PAC526FC)
- MSI NVIDIA GeForce RTX 4090 Graphic Card (G4090SLX24)
- DANTONA Battery, L111A68-6-11-2W (L111A68-6-11-2W)
- C2G HUB USBA TO 7XUSBA 2.0 (C2G54464)
- SATECHI Usb C Aluminum Usb 3.0 Hub And Card Reader, Silver (ST-TCHCRS)
- STARTECH.COM 4-Port USB-C Hub - Mini Hub - USB-C to 4x USB-A - USB 2.0 (ST4200MINIC)
- SANOXY 3 Fans USB Cooler Cooling Pad Stand LED Light For Laptop PC Notebook (LT-COOL-CLR)
- TRIPP LITE Tripp Lite USB-A to Serial Adapter (DB9) - (M/M), 5-ft. Cable (U209-000-R)
- MONOPRICE Mini 4-port USB 3.0 Travel Hub (24260)
- SWE-TECH 3C USB-C 3.1 to Gigabit 10/100/1000Mbps Ethernet Adapter, white (FWT30U3-30010)
- Black Box USB Hubs & Converters