Shop All Computer Enclosure Accessories
Black Box
Surface-Mount Box, Single-Gang, Office W
Mfr # JPB654
Zoro # G0340756
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1.5 in
- Width 2.8 in
- Height 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Box
- MFR # JPB654
- Zoro # G0340756
- UPC # 822088075585
- Country of Origin Unknown
- Category Computer Enclosure Accessories
Dimensions
Depth | 1.5 in |
Width | 2.8 in |
Height | 4.5 in |
Details
Item | Surface Mount Box |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Shoulder Strap, XBU04 (162698-2)
- MOTOROLA Speaker Microphone, Compact, Plastic (AAF52X501 MH-360S)
- ILC Replacement for Philips M3863a Battery (M3863A BATTERY PHILIPS)
- STANLEY Fixed Wall Mount Equipment Shelf, for use with TV Mounts (ADS-200)
- BLACK BOX Horizontal It Rackmount Cable Manager - 2U, 19In, Single-Sided, Black (RMT102A-R4)
- BLACK BOX Rackmount Fiber Panels, 1U, Loaded w/ (JPM370A-R2)
- BLACK BOX Basket Tray Section 2H X 10L X 12W Steel 3-Pack (RM784-3PK)
- BLACK BOX 3U Flushmount Wall Bracket W/M6 Rails (RMT048-R2)
- BLACK BOX Ladder Rack Rack-To-Runway Mounting Plat (RM653-R2)
- BLACK BOX Standard Adapter Panel, Ceramic Sleeve, (6) Lc Duplex Pairs, Blue (JPM455C-R2)
- SILVERSTONE Silver Stone Technologies ST75F-PT 750W 80 Plus Platinum Certified Single 12V Rail ATX Power Supply (ST75F-PT)
- Black Box Computer Enclosure Accessories