Shop All HDMI Cables
Black Box
Slimline High Speed Hdmi Cable, 1 M 32
Mfr # VCS-HDMI-001M
Zoro # G0657296
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Material PVC
- Connector Type (1) HDMI (Male); (1) HDMI (Male)
- Conductor Size 36 AWG
- Conductor Material Copper
- Standards CE, UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # VCS-HDMI-001M
- Zoro # G0657296
- Country of Origin Unknown
- Category HDMI Cables
Dimensions
Conductor Size | 36 AWG |
Outside Dia. | 3 mm |
Details
Jacket Material | PVC |
Connector Type | (1) HDMI (Male); (1) HDMI (Male) |
Conductor Material | Copper |
Standards | CE, UL |
Jacket Color | Black |
Item | HDMI Cable |
Contact Resistance | 2 ohms |
Hood Type | Molded |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for Yuasa NPG126.0, NPW45-12 - 8 Pack (ML9-12MP814912371457)
- EREPLACEMENTS Ac Adapt F/ Toughbook (CF-AA1623AM-ER)
- 3M PELTOR Headset, Over-the-Head, FM Radio Band (M2RX7A2-01)
- INNOVERA USB 3.0 Flash Drive, 16 GB (82016)
- BLACK BOX Hdmi Female-Dvi-D Dual-Link (FA795-R2)
- BLACK BOX 1 X 2 Hdmi Splitter w/ Audio (AVSP-HDMI1X2)
- BLACK BOX Hdmi 2.0 4K60 Splitter - 1X4 (VSP-HDMI2-1X4)
- BLACK BOX Hdmi To Hdmi Cable, M/M, Pvc, 1-M (3.2-F (EVHDMI01T-001M)
- BLACK BOX Audio Embedder And De-Embedder, Hdmi 2.0 (AEMEX-HDMI-R2)
- BLACK BOX Slim Line High Speed Hdmi Cable, 3 M 9 (VCS-HDMI-003M)
- EZGENERATION Single Outlet Female HDMI Wall Plate White (EZ8367)
- Black Box HDMI Cables