Shop All Voice & Data Patch Cords
Black Box
Slim-Net Cat6A 28-Awg 500-Mhz Stranded Ethernet Patch Cable -
Mfr # C6APC28-GN-20
Zoro # G9505967
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type - Patch Cord (1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector
- Shielded No
- Standards CE, UL/cUL
- Frequency Up to 500 MHz
- Conductor Size 28 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Box
- MFR # C6APC28-GN-20
- Zoro # G9505967
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Conductor Size | 28 AWG |
Details
Connector Type - Patch Cord | (1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector |
Shielded | No |
Standards | CE, UL/cUL |
Frequency | Up to 500 MHz |
Item | Ethernet Patch Cable |
Impedance | 100 +/-15 ohms |
Solid / Stranded | Stranded |
Jacket Material | PVC |
Propagation Delay | 250 MHz: 535.5 ns/100 m max. |
PS-NEXT | 100 MHz: 42.3 dB/100 m; 250 MHz: 36.3 dB/100 m; 500 MHz: 31.8 dB/100 m |
Mutual Capacitance | 5600 pF/100 m |
Delay Skew | 1-10 MHz: 40 +/- 10 nS/100 m |
Insertion Loss (Maximum) | 100 MHz: 19.8 dB/100 m; 250 MHz: 32.8 dB/100 m; 500 MHz: 48.9 dB/100 m |
NEXT | 100 MHz: 44.3 dB/100 m; 250 MHz: 38.3 dB/100 m; 500 MHz: 33.8 dB/100 m |
Resistance | 22.3 ohms/100 m |
ACR | 100 MHz: 24.4 dB/100 m; 250 MHz: 5.3 dB/100 m |
PS-ACR | 100 MHz: 22.4 dB/100 m; 250 MHz: 3.3 dB/100 m |
Pair-to-Ground Capacitance | 330 pF/100 m |
ACRF | 100 MHz: 27.8 dB/100 m; 250 MHz: 19.8 dB/100 m; 500 MHz: 13.8/100 m |
PS-ACRF | 100 MHz: 24.8 dB/100 m; 250 MHz: 16.8 dB/100 m; 500 MHz: 10.8 dB/100 m |
Connector Plating Thickness | 50 microns |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han D M Crimp Contact Ag Awg 26-22, PK 100 (09150006104)
- GE Bolt-On 2 in. Fuse Holder For A Openings (FH1)
- BRYANT Locking Device, Flanged Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R, Screw Terminal, White (4715ER)
- EATON Non-Illuminated Selector Switch, 2NO, 4A (C22-WRKV-K20)
- BLACK BOX Cat6 Shld Patch Cable 10 Feet 26 Awg (EVNSL0272BL-0010)
- BLACK BOX Slim-Net Cat6A 28-Awg 500-Mhz Stranded Ethernet Patch Cable - (C6APC28-GN-07)
- BLACK BOX Gigabase 350 Cat5E, 350-Mhz Solid Bulk C (EYN855A-PB-1000)
- BLACK BOX Black Box Connect Cat5E 100 Mhz Ethernet Patch Cable Utp Pvc Snagless (CAT5EPC-020-BL)
- BLACK BOX Slim-Net Cat6A 28-Awg 500-Mhz Stranded Ethernet Patch Cable - (C6APC28-GN-15)
- BLACK BOX Gigatrue 3 Cat6 550-Mhz Lockable Patch C (C6PC70-RD-04)
- TRIPP LITE Left-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S15-BL-LA)
- Black Box Voice & Data Patch Cords