Shop All Voice & Data Patch Cords
Black Box
Slim-Net Cat6A 28-Awg 500-Mhz Stranded Ethernet Patch Cable -
Mfr # C6APC28-GN-10
Zoro # G9504786
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type - Patch Cord (1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector
- Shielded No
- Solid / Stranded Stranded
- Standards CE, UL/cUL
- Frequency Up to 500 MHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # C6APC28-GN-10
- Zoro # G9504786
- UPC # 822088126980
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Conductor Size | 28 AWG |
Details
Connector Type - Patch Cord | (1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector |
Shielded | No |
Solid / Stranded | Stranded |
Standards | CE, UL/cUL |
Frequency | Up to 500 MHz |
Item | Ethernet Patch Cable |
Jacket Material | PVC |
Impedance | 100 +/-15 ohms |
Mutual Capacitance | 5600 pF/100 m |
Connector Plating Thickness | 50 microns |
PS-ACR | 100 MHz: 22.4 dB/100 m; 250 MHz: 3.3 dB/100 m |
PS-ACRF | 100 MHz: 24.8 dB/100 m; 250 MHz: 16.8 dB/100 m; 500 MHz: 10.8 dB/100 m |
Propagation Delay | 250 MHz: 535.5 ns/100 m max. |
Resistance | 22.3 ohms/100 m |
Pair-to-Ground Capacitance | 330 pF/100 m |
NEXT | 100 MHz: 44.3 dB/100 m; 250 MHz: 38.3 dB/100 m; 500 MHz: 33.8 dB/100 m |
PS-NEXT | 100 MHz: 42.3 dB/100 m; 250 MHz: 36.3 dB/100 m; 500 MHz: 31.8 dB/100 m |
ACR | 100 MHz: 24.4 dB/100 m; 250 MHz: 5.3 dB/100 m |
Delay Skew | 1-10 MHz: 40 +/- 10 nS/100 m |
Insertion Loss (Maximum) | 100 MHz: 19.8 dB/100 m; 250 MHz: 32.8 dB/100 m; 500 MHz: 48.9 dB/100 m |
ACRF | 100 MHz: 27.8 dB/100 m; 250 MHz: 19.8 dB/100 m; 500 MHz: 13.8/100 m |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAH ELECTRIC Replacement 3P contact kit for General Electric NEMA Size 4 (BEB55153678G002)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (AN19DN0C5E045)
- PANDUIT Butt Splice Connector, Yllw, 1.170in, PK500 (BSV10X-D)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FSS, 2 Gang, Aluminum (FSS-2-75-A)
- BLACK BOX Cat6 Shld Patch Cable 1 Feet 26 Awgm (EVNSL0272BL-0001)
- BLACK BOX Cat6 Molded Boot Patch Cable Blue 10Ft (CAT6PC-010-BL)
- BLACK BOX Singlemode Fiber Patch Cable, Pvc St-Lc (CAT6PC-004-BK)
- BLACK BOX Cat6 Shld Patch Cable 15 Feet 26 Awg (EVNSL0272BK-0015)
- BLACK BOX Fiber Patch Cable 1M Sm 9 Micron Sc To L (FOSM-001M-SCLC)
- BLACK BOX Cat5Epc-025-Gr, CAT5EPC-025-GY (CAT5EPC-025-GY)
- STEREN Cat5e Patch Cord Non-Booted UTP cULus Bl (308-502BL)
- Black Box Voice & Data Patch Cords