Shop All Voice & Data Patch Cords
Black Box
Slim-Net Cat6A 28-Awg 500-Mhz Stranded Ethernet Patch Cable -
Mfr # C6APC28-BL-20
Zoro # G9498775
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type - Patch Cord (1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector
- Shielded No
- Conductor Size 28 AWG
- Frequency Up to 500 MHz
- Standards CE, UL/cUL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # C6APC28-BL-20
- Zoro # G9498775
- UPC # 822088130871
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Conductor Size | 28 AWG |
Details
Connector Type - Patch Cord | (1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector |
Shielded | No |
Frequency | Up to 500 MHz |
Standards | CE, UL/cUL |
Item | Ethernet Patch Cable |
Impedance | 100 +/-15 ohms |
Solid / Stranded | Stranded |
Jacket Material | PVC |
Mutual Capacitance | 5600 pF/100 m |
NEXT | 100 MHz: 44.3 dB/100 m; 250 MHz: 38.3 dB/100 m; 500 MHz: 33.8 dB/100 m |
PS-ACR | 100 MHz: 22.4 dB/100 m; 250 MHz: 3.3 dB/100 m |
ACR | 100 MHz: 24.4 dB/100 m; 250 MHz: 5.3 dB/100 m |
PS-ACRF | 100 MHz: 24.8 dB/100 m; 250 MHz: 16.8 dB/100 m; 500 MHz: 10.8 dB/100 m |
Connector Plating Thickness | 50 microns |
ACRF | 100 MHz: 27.8 dB/100 m; 250 MHz: 19.8 dB/100 m; 500 MHz: 13.8/100 m |
PS-NEXT | 100 MHz: 42.3 dB/100 m; 250 MHz: 36.3 dB/100 m; 500 MHz: 31.8 dB/100 m |
Insertion Loss (Maximum) | 100 MHz: 19.8 dB/100 m; 250 MHz: 32.8 dB/100 m; 500 MHz: 48.9 dB/100 m |
Resistance | 22.3 ohms/100 m |
Pair-to-Ground Capacitance | 330 pF/100 m |
Delay Skew | 1-10 MHz: 40 +/- 10 nS/100 m |
Propagation Delay | 250 MHz: 535.5 ns/100 m max. |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wall Swtch, 3-Way, 120/277V, 15A, Gray, Rockr (5693-2GY)
- ELECTRIDUCT ACT Cable Tie Removal Tool (TL-ACT-MG-1300)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS108BLPAL5)
- GENERAC Smart Switch 400 Amp 120/240 1-Phase NEMA 3R (RTSC400A3)
- BLACK BOX Cat6 Shld Patch Cable 6 Feet 26 Awgm (EVNSL0272RD-0006)
- BLACK BOX Connect Cat6 250 Mhz Solid Bulk Cable (C6-CMP-SLD-GN)
- BLACK BOX Taa Gigatrue 3 Cat6Patch Cable (Utp) (C6PC80-BK-07)
- BLACK BOX Gigabase 350 Cat5E Patch Cable, Snagless (EVNSL80-0003)
- BLACK BOX Fiber Adapter Panel Low Density 6 Lc Duplex Ceramic 10G Aqua Make (JPM456C)
- BLACK BOX Slim-Net Cat6A 28-Awg 500-Mhz Stranded Ethernet Patch Cable - (C6APC28-GN-20)
- STEREN Cat6 Patch Cord Snagless UTP cULus Molde (308-903BL)
- Black Box Voice & Data Patch Cords