Black Box

Slim-Net Cat6 250-Mhz 28-Awg Stranded Ethernet Patch Cable -


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Connector Type - Patch Cord (1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector
  • Shielded No
  • Jacket Material PVC
  • Impedance 100 +/-15 ohms
  • Standards CE, UL/cUL
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Conductor Size 28 AWG

Details

Connector Type - Patch Cord (1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector
Shielded No
Jacket Material PVC
Impedance 100 +/-15 ohms
Item Ethernet Patch Cable
Standards CE, UL/cUL
Frequency Up to 250 MHz
Solid / Stranded Stranded
PS-ACR 100 MHz: 22.4 dB/100 m; 250 MHz: 3.3 dB/100 m
Delay Skew 1-10 MHz: 40 +/- 10 nS/100 m
Return Loss 100 MHz: 19.0 dB/100 m; 250 MHz: 15.6 dB/100 m
ACRF 100 MHz: 27.8 dB/100 m; 250 MHz: 19.8 dB/100 m
PS-NEXT 100 MHz: 42.3 dB/100 m; 250 MHz: 36.3 dB/100 m
Insertion Loss (Maximum) 100 MHz: 19.8 dB/100 m; 250 MHz: 32.8 dB/100 m
Pair-to-Ground Capacitance 330 pF/100 m
Resistance 22.3 ohms/100 m
NEXT 100 MHz: 44.3 dB/100 m; 250 MHz: 38.3 dB/100 m
Connector Plating Thickness 50 microns
ACR 100 MHz: 24.4 dB/100 m; 250 MHz: 5.3 dB/100 m
PS-ACRF 100 MHz: 24.8 dB/100 m; 250 MHz: 16.8 dB/100 m
Mutual Capacitance 5600 pF/100 m
Propagation Delay 250 MHz: 535.5 ns/100 m max.

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.